Battery Cap. Analyzer, 1000 V, LCD
- Mfr # FLUKE-BT521ANG
- Zoro # G5840309
product price:Â
$
8,204.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Display
LCD
Works With
Batteries From 600 to 1000V
Accuracy
+/-0.02% of reading +/- 3 digits
Manufacturers Warranty Length
3 yr
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-BT521ANG
- Zoro #
- G5840309
- UPC #
- -
- Country of Origin
- China
- Display
- LCD
- Works With
- Batteries From 600 to 1000V
- Accuracy
- +/-0.02% of reading +/- 3 digits
- Item
- Battery Capacity Analyzer
- Includes
- Calibration Certificate Type
- Not Certified
- Parameters Measured
- AC Current, AC Voltage, DC Current, DC Voltage, Frequency, Resistance, Temperature
- Tester Battery Chemistry
- Lithium Ion
- Tester Number of Batteries Required
- 1
- Testing Functions
- AC Current, AC Voltage, Battery Discharge, DC Current, DC Voltage, Frequency, Resistance, Ripple Voltage, Temperature
- Input Voltage - Minimum
- 6 V
- Input Voltage - Maximum
- 1,000 V
- Digital Display Screen Type
- LCD
- Includes Tester Batteries
- Batteries Included
- Batteries Tested
- Lithium-Ion
- Tester Battery Voltage
- 7.4V
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturers Warranty Length
- 3 yr
Description
Battery Capacity Analyzer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.