Zoro Homepage

Battery Capacity Analyzer, 240V

  • Mfr # FLUKE-BT521ANG-LTE

  • Zoro # G412924595


product price: $7,485.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
(100) Paper Battery Tags, (2) Spare Fuses, 18V AC Charger, 4-Wire Test Pin Set, AC/DC Current Clamp, Basic Test Lead Set, Belt Strap, Intelligent Test Probe Set with Extender and Angled Tips, Magnetic Hanging Strap, Shoulder Strap, Carrying Case, Standard Mini-B USB Cable
Accuracy
0.09% + 5
Manufacturers Warranty Length
3 yr
Input Voltage - Minimum
240 V AC
Calibration Certificate Type
Traceable with data
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-BT521ANG-LTE
Zoro #
G412924595
UPC #
195112002698
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
FLUKE-BT521ANG-LTE
Includes
(100) Paper Battery Tags, (2) Spare Fuses, 18V AC Charger, 4-Wire Test Pin Set, AC/DC Current Clamp, Basic Test Lead Set, Belt Strap, Intelligent Test Probe Set with Extender and Angled Tips, Magnetic Hanging Strap, Shoulder Strap, Carrying Case, Standard Mini-B USB Cable
Accuracy
0.09% + 5
Input Voltage - Minimum
240 V AC
Calibration Certificate Type
Traceable with data
Includes Tester Batteries
Batteries Included
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Frequency
Batteries Tested
Lithium-Ion
Input Voltage - Maximum
100 V AC
Tester Battery Chemistry
Lithium Ion
Testing Functions
Ripple Voltage
Tester Number of Batteries Required
1
Digital Display Screen Type
LCD

Description

Fluke-Bt521Ang-Lte

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.