Zoro Homepage

Battery Charger/Eliminator For 753/754

  • Mfr # BC7240

  • Zoro # G3961501


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fluke-753 and Fluke-754
Features
Universal Line Voltage
Includes
Line Voltage Adapters
Product Type
Battery Charger
Compatible with Series
75x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC7240
Zoro #
G3961501
UPC #
095969600972
Country of Origin
China

Details

Item
Battery Charger
For Use With
Fluke-753 and Fluke-754
Features
Universal Line Voltage
Includes
Line Voltage Adapters
Product Type
Battery Charger
Compatible with Series
75x
Compatible with Manufacturer Model Number
753, 754
Compatible Manufacturer Model Number
753, 754
Compatible Manufacturer Part Number
753, 754
Compatible with Manufacturer Model No.
753, 754
Compatible with Mfr. Model No.
753, 754
For Use with Mfr Model Number
753, 754
For Use With Mfr. Model Number
753, 754
Compatible Pump Manufacturer Part Number
753, 754
Compatible Mfr. Model Number
753, 754

Description

Battery Charger, For Use With Fluke-753 and Fluke-754, Features Universal Line Voltage, Includes Line Voltage Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.