Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Operated Megohmmeter, 1000VDC

  • Mfr # FLUKE-1503

  • Zoro # G0864281


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Clips PN 1958654 (Red) and PN 1958646 (Black), Holster and Remote Probe, TL224 Test Lead, TP74 Test Probes
Insulation Resistance Range
0.01 kiloohm to 20 kiloohm
Accuracy
+/-2% + 3 Digits
Resistance Range
0 to 20 kilohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1503
Zoro #
G0864281
UPC #
095969319812
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Tool Height
8 in
Tool Length
2 in
Manufacturer Warranty Length
1 yr
Tool Width
3.9 in
Battery Size
AA

Details

Item
Megohmmeter
Power Source
Battery
Includes
Clips PN 1958654 (Red) and PN 1958646 (Black), Holster and Remote Probe, TL224 Test Lead, TP74 Test Probes
Insulation Resistance Range
0.01 kiloohm to 20 kiloohm
Accuracy
+/-2% + 3 Digits
Resistance Range
0 to 20 kilohm
Features
Rugged, Compact Insulation Resistance Tester
Earth Ground Resistance Range
0.01 to 20 kilohm
Auto Power Off
Yes
Output Test Voltage
500/1000V DC
Live Circuit Detection
Greater Than 30V
Safety Rating
Cat IV 600V
Display
Multiline LCD
Leakage Current Range
1 mA
Calibration Certificate
Not Included
Minimum Operating Temperature
-4 Degrees F
Minimum Insulation Resistance
0.01 kiloohm
Waterproof
No
Resistance Accuracy
+/-1.50% +3 digits
Dustproof
No
Includes Batteries
Yes
Capacitance Auto Discharge
Yes
Pass/Fail Selection Limits
No
Maximum DC Voltage Measured
600 V
Display Type
Digital
Maximum Insulation Resistance
20 kiloohm
Test Current
1 mA
Test Voltage
1,000V DC, 500V DC
Timed Ramp Voltage Test
No
Input Impedance
3 megaohm
Insulation Resistance Resolution
01 ohm to 20 kilohm
Minimum DC Voltage Measured
0.1 V
PI/DAR Testing
No
IP Rating
IP40
Operating Voltage
600V AC/DC
Insulation Limit Alarm
No
Maximum AC Voltage Measured
600 V
USB Data Download Included
No
Remote Test Probe Included
Yes
Testing Functions
Insulation
Number of Batteries Required
4
Greater Than 30V Warning
Yes
Battery Chemistry
Alkaline
Parameters Measured
Resistance
CAT Safety Rating
CAT IV 600V
Display Screen Type
LCD
Standards
ANSI/ISA 82.02.01 (61010-1) 2004, CAN/CSA-C22.2 NO. 61010-1-04, IEC/EN 61010-1
Bluetooth Compatible
No
Live Circuit Voltage
Greater Than30V
Number of Digits
3
Maximum Operating Temperature
131 Degrees F
Backlit Digital Display
Yes
Maximum Operating Temperature
131 Degrees F

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Clips PN 1958654 (Red) and PN 1958646 (Black), Holster and Remote Probe, TL224 Test Lead, TP74 Test Probes, Insulation Limit Alarm No, Maximum Insulation Resistance 20 kiloohm, Minimum Insulation Resistance 0.01 kiloohm, PI/DAR Testing No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.