Zoro Homepage

Bench Process Calibrator, 0 to 100VDC

  • Mfr # 7526A-156

  • Zoro # G7993115


original price: $13,012.99
9% off
new price: $11,830.00
/ea
Free Shipping & Returns

Key Features

Includes
Getting Started Guide, NIST Traceable Calibration Report, Power Cord, Thermocouple Shorting Jumper, USB to Serial Adapter Cable, Users Manual CD-ROM
Display
LCD
Standards
EN/IEC 61010-1:2010 3rd Edition, UL 61010-1:2012,CAN/CSA 22.2 No. 61010-1-12
Interface
IEEE-488 (GPIB), RS-232
Loop Supply Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7526A-156
Zoro #
G7993115
UPC #
095969643573
Country of Origin
United States

Details

Item
Bench Process Calibrator
Includes
Getting Started Guide, NIST Traceable Calibration Report, Power Cord, Thermocouple Shorting Jumper, USB to Serial Adapter Cable, Users Manual CD-ROM
Display
LCD
Standards
EN/IEC 61010-1:2010 3rd Edition, UL 61010-1:2012,CAN/CSA 22.2 No. 61010-1-12
Interface
IEEE-488 (GPIB), RS-232
Loop Supply Voltage
24V DC
Accuracy
0.003 %
RTD Type
Pt 385 100¿, 200¿, 500¿, 1000¿; Pt 3926 100¿; Pt 3916 100¿; Ni 120 120¿; Cu 427 10¿; SPRT
Powered By
120/240V AC
Current Measurement Range
0 to 50 mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
RTD Temperature Range
-200 Degrees C to 800 Degrees C
Resistance Measurements
0 to 4000¿
Max. Loop Current
20 mA DC
Internal Pressure Range Accuracy
0.05% of Scale
Thermocouple Type
B, C, E, J, K, L, N, R, S, T, U, XK, BP
Thermocouple Temperature Range
-100 Degrees C to 800 Degrees C
Voltage Measurement Range
0 to 100 V DC
Internal Pressure Range
-15 to 10,000 psi
Resistance Source
5 to 4000¿
Calibration Certificate
NIST
Source Current
0 to 100 mA DC
Source Voltage
0 to 100 V DC

Description

Bench Process Calibrator, Source Voltage 0 to 100 V DC, Voltage Measurement Range 0 to 100 V DC, Source Current 0 to 100 mA DC, Current Measurement Range 0 to 50 mA DC, Accuracy 0.003 Percent, Thermocouple Temperature Range -100 Degrees C to 800 Degrees C, RTD Temperature Range -200 Degrees C to 800 Degrees C, Resistance Source 5 to 4000 Ohms, Internal Pressure Range -15 to 10,000 psi, Displayed Pressure Units bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi, Loop Supply Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.