Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RaySafe 452 Radiation Survey Meter

  • Mfr # RaySafe 452

  • Zoro # G0199905


product price: $5,480.99
/ea
Free Shipping & Returns

Key Features

Operating Range
0 cps to 20 kcps (0 cpm to 1.2 Mcpm), 0 uGy/h to 1 Gy/h (0 uR/h to 114 R/h) at 30 keV to 7 MeV, 0 uSv/h to 1 Sv/h (0 urem/h to 100 rem/h) at 16 keV to 7 MeV
Gamma Radiation Range
Above 7 keV
Alpha Energy Sensitivity
4 MeV
Beta Energy Sensitivity
50 keV
Gamma and X-ray Energy Sensitivity
From 10 keV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RaySafe 452
Zoro #
G0199905
UPC #
-
Country of Origin
Sweden

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Operating Range
0 cps to 20 kcps (0 cpm to 1.2 Mcpm), 0 uGy/h to 1 Gy/h (0 uR/h to 114 R/h) at 30 keV to 7 MeV, 0 uSv/h to 1 Sv/h (0 urem/h to 100 rem/h) at 16 keV to 7 MeV
Gamma Radiation Range
Above 7 keV
Alpha Energy Sensitivity
4 MeV
Beta Energy Sensitivity
50 keV
Gamma and X-ray Energy Sensitivity
From 10 keV
Item
Radiation Survey Meter
Powered By
2550mAh Built-In Rechargeable Lithium Ion
Battery Life
100 hr
Calibration Certificate
NIST
Display Units
CPM, CPS, mR/hr, uSv/hr
Includes
Power Supply, Software, USB Cable
Display
LCD
Accuracy
+/-10% Reading
Maximum Dose Rate
1 uSv/hr
Batteries Included
Yes
Display Type
Digital
Battery Run Time
100 hr
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
1
Minimum Dose Rate
0 uSv/hr
Measuring Units
CPM, CPS, keV, R/hr, rem/hr, Sv/hr, uGy/hr
Calibration Certificate Type
NIST
Battery Chemistry
Lithium Ion

Description

The FLUKE BIOMEDICAL RaySafe 452 Radiation Survey Meter is a digital, handheld detection instrument designed to measure alpha, beta, gamma, and X-ray radiation levels across a wide energy range. It operates using a built-in 2550mAh rechargeable lithium-ion battery, providing up to 100 hours of continuous use. The device features a backlit LCD screen with digital readout and supports multiple display units, including CPM, CPS, mR/hr, and μSv/hr. With a measurement range extending from 0 μSv/h to 1 Sv/h and energy sensitivity starting at 10 keV for gamma and X-rays, the instrument provides comprehensive radiation monitoring for a range of radiation types and intensities.

Key Features:

  • Measurement Type: Detects alpha, beta, gamma, and X-ray radiation
  • Operating Range: 0 cps to 20 kcps (0 cpm to 1.2 Mcpm), 0 μGy/h to 1 Gy/h, 0 μSv/h to 1 Sv/h
  • Energy Sensitivity: Gamma and X-ray from 10 keV; beta from 50 keV; alpha from 4 MeV
  • Display: Backlit LCD with digital readout; displays CPM, CPS, mR/hr, and μSv/hr
  • Power Source: Built-in 2550mAh lithium-ion rechargeable battery; 100-hour run time
  • Includes: Power supply, software, and USB cable
  • Calibration: NIST-traceable calibration certificate included
  • Maximum Dose Rate: 1 μSv/hr
  • Construction: Integrated digital detector design with compact housing
  • Standards: NIST calibrated and ETL certified for radiation measurement use
  • Warranty: 1-year manufacturer warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.