Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Borescope Probe, Use w/Mfr. No. DS701

  • Mfr # FLK-8.5MM/3M Probe

  • Zoro # G6618013


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Features
3m Length, 8.5mm dia., Forward and Side View
For Use With
DS703, DS701
Includes
Carrying Case
Manufacturers Warranty Length
2 yr
Minimum Focus Distance
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-8.5MM/3M Probe
Zoro #
G6618013
UPC #
095969865760
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Shaft Length
9 13/16 ft
Shaft Diameter
0.33 in
Camera Diameter
8.5 mm

Details

Item
Videoscope Probe
Features
3m Length, 8.5mm dia., Forward and Side View
For Use With
DS703, DS701
Includes
Carrying Case
Minimum Focus Distance
1.39 in
Compatible with Series
DS703 FC
Compatible with Brand
Fluke
Camera Pixel Resolution
1280 x 720
Field of View
75 Degrees
Maximum Focus Distance
4.4 in

Description

Videoscope Probe, Compatible with Manufacturer Model Number DS701, DS703, Compatible with Series DS703 FC, Compatible with Brand Fluke, Shaft Length 9 13/16 ft, Shaft Diameter 0.33 in, Field of View 75 Degrees , Camera Pixel Resolution 1280 x 720, Minimum Focus Distance 1.39 in, Maximum Focus Distance 4.4 in, Features 3m Length, 8.5mm dia., Forward and Side View, Includes Carrying Case, Camera Diameter 8.5 mm, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.