Breaker Finder with Electrical Tester
Mfr # FLK-BK120-T5-600
Zoro # G610190549
original price: $271.99
23% off
new price: $209.43
/ea
Free Shipping & Returns
Key Features
Clamp Meter Jaw Style
Split
Includes
4 mm Detachable Probes, Quick Reference Guide
Digital Multimeter Maximum AC Voltage Measurement
600 V
Clamp Meter Data Hold
Yes
Clamp Meter Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-BK120-T5-600
Zoro #
G610190549
UPC #
195112121207
Country of Origin
United States
Description
Circuit Breaker Finder with Electrical Tester, Test Instrument Included Circuit Breaker Finder, Clamp Meter, Voltage Tester, Test Instrument Manufacturer Model Numbers Included Fluke T5-600 Electrical Tester, Includes 4 mm Detachable Probes, Quick Reference Guide, Digital Multimeter Maximum AC Current Measurement 100 A, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.