Zoro Homepage

Test Pump, 1/4 Adapter Fitting NPT

  • Mfr # 700HPP-NPT

  • Zoro # G0355612


product price: $3,955.00
/ea
Free Shipping & Returns

Key Features

For Use With
2700G, 721G, Mfr. No. 700G
Function
Test and Calibration of Pressure Transmitters and Gauges
Adapter Thread Fitting (F)NPT
1/4
Features
Includes
Dry Pac Refill, High Pressure Hose, High Pressure Pneumatic Quick Service Kit (Seals), Silicone Grease, Test Port Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700HPP-NPT
Zoro #
G0355612
UPC #
095969826815
Country of Origin
United Kingdom

Dimensions

Thread Size
1/4 BSP, 1/4 in (BSP), 1/4 in (NPT), 1/8 BSP, 1/8 in
Overall Height
26 in
Overall Width
10 in
Overall Depth
5 in

Details

Item
Pneumatic Test Pump Kit
For Use With
2700G, 721G, Mfr. No. 700G
Function
Test and Calibration of Pressure Transmitters and Gauges
Adapter Thread Fitting (F)NPT
1/4
Features
Includes
Dry Pac Refill, High Pressure Hose, High Pressure Pneumatic Quick Service Kit (Seals), Silicone Grease, Test Port Adapters
Product Type
Pneumatic Test Pump Kit
Compatible with Manufacturer Model Number
2700G, 700G
Thread Type
BSPT
Compatible Manufacturer Model Number
2700G, 700G
Compatible Manufacturer Part Number
2700G, 700G
Compatible with Manufacturer Model No.
2700G, 700G
Compatible with Mfr. Model No.
2700G, 700G
For Use with Mfr Model Number
2700G, 700G
For Use With Mfr. Model Number
2700G, 700G
Compatible Pump Manufacturer Part Number
2700G, 700G
Compatible Mfr. Model Number
2700G, 700G

Description

Pneumatic Test Pump Kit, For Use With 2700G, 721G, Mfr. No. 700G, Function Test and Calibration of Pressure Transmitters and Gauges, 1/4 Adapter Thread Fitting (F)NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.