Carrying Case, 9142 Field Metrology Well
Mfr # 9142-CASE
Zoro # G8376103
product price: $1,200.00
/ea
Free Shipping & Returns
Key Features
For Use With
9142 Field Metrology Well
Length
22 in, 24.6 in
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9140
Product Type
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9142-CASE
Zoro #
G8376103
UPC #
095969419826
Country of Origin
United States
Dimensions
Length
22 in, 24.6 in
Details
Item
Carrying Case
For Use With
9142 Field Metrology Well
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9140
Product Type
Case
Compatible Brand and Series
Fluke 9140
Description
Carrying Case, Case, Compatible Product Type Field Metrology Well, Number of Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.