Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT IV Probe Set, 40 MHz, 600V

  • Mfr # VPS41/WWG

  • Zoro # G3823316


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Includes
Ground Reference Lead, Hook Clip, Voltage Probe
For Use With
Scopemeter Portable Oscilloscope
CAT Safety Rating
CAT IV 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS41/WWG
Zoro #
G3823316
UPC #
095969817141
Country of Origin
Germany

Details

Item
Voltage Probe Set
Includes
Ground Reference Lead, Hook Clip, Voltage Probe
For Use With
Scopemeter Portable Oscilloscope
CAT Safety Rating
CAT IV 600V

Description

Voltage Probe Set, Includes Ground Reference Lead, Hook Clip, Voltage Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.