Zoro Homepage
This item is Discontinued.
Fluke Clamp Meter, Backlit LCD, 600 A, 1.3 in (33 mm) Jaw Capacity FLUKE-373

Clamp Meter, Backlit LCD, 600 A, 1.3 in (33 mm) Jaw Capacity (Discontinued)

  • Mfr # FLUKE-373
  • Zoro # G2701711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-373
Zoro #
G2701711
UPC #
095969569484
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA
Overall Height
1.8 in
Overall Width
3.3 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600
Max. Ohms
6,000
Jaw Capacity
1.3 in (33 mm)
Safety Rating
CAT III 600V, CAT IV 300V
Display
Backlit LCD
Jaw Opening
1.3 in
Max. AC Volts
600 V
Calibration Frequency
55 to 60 Hz
Auto Power Off
Yes
Standards
ANSI/ISA S82.02.01:2004, CAN/CSA-C22.2 No 61010-1-04, CE, CSA, IEC/EN61010-1:2001
Data Hold
Yes
Audible Continuity
Yes
Battery Type
AA
Includes
Soft Carrying Case, TL76 Test Leads
AC Current Accuracy
+/-2.0% + 5 Digits
Auto Ranging
Yes
Counts
6,000
Operating Temp.
14 Degrees to 122 Degrees F
Special Features
Signal Processing Allows for use in Noisy Electrical Environments While Providing Stable Readings
Inrush
Yes
AC Response
TRMS
Data Logging
Yes
Basic DC Voltage Accuracy
1 % +/- 5 digits
Resistance Measurement Resolution
0.1 ohm
Minimum Operating Temperature
14 Degrees F
Maximum AC Current Measurement
600 A
Maximum Resistance Measurement
6,000 ohm
AC Current Measurement Resolution
0.1 A
Resistance Measurement Accuracy
1 % +/- 5 digits
Batteries Included
Yes
Capacitance Measurement Accuracy
1.9 % +/- 2 digits
Maximum DC Voltage Measurement
600 V
Dustproof
No
Calibration Certificate Included
No
Basic AC Current Accuracy
2 % +/- 5 digits (48 - 62 Hz)
Instrument Counts
6,000
Removable Screen
No
Intrinsically Safe
No
AC Voltage Measurement Resolution
0.1 V
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Voltage, Resistance
Jaw Style
Clamp-Jaw
Maximum AC Voltage Measurement
600 V
DC Voltage Measurement Resolution
0.1 V
Thermal Imaging
No
Capacitance Measurement Resolution
0.1 uF
Bluetooth Compatible
No
Maximum Storage Temperature
140 Degrees F
Waterproof
No
Basic AC Voltage Accuracy
1.0 % +/- 5 digits (48 - 62 Hz)
Current Leakage Testing
No
AC Response Calculation
TRMS
Display Type
Backlit LCD

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, CAT IV 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.