This item is Discontinued.

Fluke Clamp On Earth Resistance Tster, 1500 Ohm FLUKE-1630

Clamp On Earth Resistance Tster, 1500 Ohm (Discontinued)

  • Mfr # FLUKE-1630
  • Zoro # G0322962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-1630
Zoro #
G0322962
UPC #
095969365567
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr.

Details

Item
Clamp On Earth Resistance Tester
Ground Resistance Range
0.025 to 1500 ohm
Jaw Capacity
1/4 to 1-3/8"
Resolution
0.002 to 20 Ohms
Operating Frequency
3333 Hz
Data Logging
116 Readings
Auto Power Off
Yes
Includes
Carrying Case With Strap, Battery, Resistance Test Loop and Instructions
Battery Type
9V
Counts
9999
Safety Rating
Cat III 300V
Display
Digital LCD
Current Measurement Range
0.20 to 30A AC
Resistance Accuracy
From +/-1.5% of Reading +/-0.05 to +/-20% Dependent on Range

Description

The Fluke 1630 simplifies earth ground loop testing and enables non-intrusive leakage current measurement using a technique that does not require breaking the circuit..
  • A wide ground loop resistance range, from 0.025 Ω to1500 Ω, to satisfy all requirements
  • Large jaw opening of 35 mm (1.38 in) for tests on ground conductors and/or equipotential bus bars
  • Measurement of ground leakage current, from 0.2 mA to 1000 mA, without needing to disconnect - ideal for system troubleshooting
  • Wide AC current measurement range from 0.2 A to 30 A allows one instrument for multiple applications
  • User-defined HI / LO Alarm limits, for rapid measurement evaluation
  • Handy ‘display hold’ button for capturing readings in hard-to-reach places
  • Time saving memory function automatically records and stores measured values
  • Automatic self-calibration ensures correct measurement every time
  • Overload protection: 200 A
  • Carrying case and resistance test loop included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.