Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comparison Test Pump Kit, 10,000 psi

  • Mfr # P5515-2700G-3/C

  • Zoro # G0072911


product price: $18,150.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Gauges, Carrying Case
Display
LCD
Standards
CE
Interface
USB
Accuracy
+/-0.02%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5515-2700G-3/C
Zoro #
G0072911
UPC #
095969671804
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Comparison Test Pump Kit
Includes
(3) Gauges, Carrying Case
Display
LCD
Standards
CE
Interface
USB
Accuracy
+/-0.02%
Powered By
(3) AA Batteries or Universal AC Adapter
Displayed Pressure Units
psi
Pressure Range
1000 to 10,000 psi
Calibration Certificate
ISO/IEC 17025 Accredited
Power Source
Battery
Product Type
Pressure Calibrator
Digital Display Screen Type
LCD
Pressure Measurement Accuracy
+/-0.02%
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
MPa, psi
Pressure Measurement - Maximum
10,000 psi

Description

Comparison Test Pump Kit, Pressure Range 1000 to 10,000 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units psi, Calibration Certificate ISO/IEC 17025 Accredited, Display LCD, Interface USB, Powered By (3) AA Batteries or Universal AC Adapter, Standards CE, Includes (3) Gauges, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.