Current Clamp Probe, 1000 V AC, 40 A
Mfr # FLK-17XX40AC/WWG
Zoro # G3111845
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Amps AC
40
AC Frequency Response
40 Hz to 5 kHz
Jaw Capacity
0.6 in (15mm)
Max. Conductor Size
2 in. and Less
Connector Type
Binder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-17XX40AC/WWG
Zoro #
G3111845
UPC #
095969810869
Country of Origin
Romania
Dimensions
Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
0.63in
Details
Item
Clamp On Current Probe
Amps AC
40
AC Frequency Response
40 Hz to 5 kHz
Jaw Capacity
0.6 in (15mm)
Connector Type
Binder
For Use With
FLUKE-1736/B/WWG, FLUKE-1736/EUS/WWG, FLUKE-1738/B/WWG, FLUKE-1738/EUS/WWG, FLUKE-1730/US/WWG
Safety Rating
CAT III 1000V, CAT IV 600V
Includes
Safety Sheet
Accuracy
+/-0.5% of Reading
Output
1/10 mV/A
Maximum AC Current Measurement
40 A
Minimum AC Current Measurement
0 A
Jaw Opening
0.6 in
Parameters Measured
AC Current
Description
Clamp On Current Probe, Connector Type Binder, For Use With FLUKE-1736/B/WWG, FLUKE-1736/EUS/WWG, FLUKE-1738/B/WWG, FLUKE-1738/EUS/WWG, FLUKE-1730/US/WWG, Maximum AC Current Measurement 40 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 0.63in, Output 1/10 mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Jaw Opening 0.6 in, Includes Safety Sheet, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.