Zoro Homepage

Current Clamp Probe, 400 A

  • Mfr # I400

  • Zoro # G2222464


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Amps AC
1 to 400
AC Frequency Response
5 Hz to 20 kHz
Jaw Capacity
1.2 in (32mm)
Max. Conductor Size
2 in. and Less
Connector Type
Shrouded Banana Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I400
Zoro #
G2222464
UPC #
095969268608
Country of Origin
Taiwan, Province of China

Dimensions

Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Battery Size
AA
Maximum Conductor Size
1.25 in

Description

Clamp On Current Probe, Connector Type Shrouded Banana Plugs, For Use With Digital Multimeter, Maximum AC Current Measurement 400 A, Minimum AC Current Measurement 1 A, Maximum DC Current Measurement 400 A, Minimum DC Current Measurement 1 A, Maximum Conductor Size 1.25 in, Output 1mA/A, Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Jaw Opening 1.2 in, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.