Current Clamp Probe, 600 V, 200 A
Mfr # Fluke-i200
Zoro # G3075807
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Amps AC
0.5 to 200
AC Frequency Response
40 Hz to 10 kHz
Jaw Capacity
0.8 in (20mm)
Max. Conductor Size
2 in. and Less
Connector Type
Shrouded Banana Plugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-i200
Zoro #
G3075807
UPC #
095969063937
Country of Origin
France
Dimensions
Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
0.79 in
Details
Item
Clamp On Current Probe
Amps AC
0.5 to 200
AC Frequency Response
40 Hz to 10 kHz
Jaw Capacity
0.8 in (20mm)
Connector Type
Shrouded Banana Plugs
Output
1mA/A
Safety Rating
CAT III 600V
Accuracy
+/-1% + 0.5A (48 to 65 Hz)
Includes
BNC Input Connector
For Use With
88V/A Automotive Multimeter, Fluke 120B Series, Fluke 175, Fluke 177, Fluke 179, Fluke 233, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V, Fluke 87V MAX, Fluke 87V MAX E2
Minimum AC Current Measurement
0.5 A
Maximum AC Voltage Measurement
600 V
Parameters Measured
AC Current, AC Voltage
Jaw Opening
0.8 in
Maximum AC Current Measurement
200 A
Description
Clamp On Current Probe, Connector Type Shrouded Banana Plugs, For Use With 88V/A Automotive Multimeter, Fluke 120B Series, Fluke 175, Fluke 177, Fluke 179, Fluke 233, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V, Fluke 87V MAX, Fluke 87V MAX E2, Maximum AC Current Measurement 200 A, Minimum AC Current Measurement 0.5 A, Maximum Conductor Size 0.79 in, Output 1mA/A, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.