Zoro Homepage

Current Shunt, 4mA-20mA Rating

  • Mfr # FLUKE-700-IV

  • Zoro # G605968450


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Includes
One Year Warranty
For Use With
741 or 743 Documenting Process Calibrator
Manufacturers Warranty Length
1 yr
Type
mA/mA applications
Current Rating (mA)
4mA-20mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-700-IV
Zoro #
G605968450
UPC #
095969045896
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Current Shunt
Includes
One Year Warranty
For Use With
741 or 743 Documenting Process Calibrator
Type
mA/mA applications
Current Rating (mA)
4mA-20mA
Compatible Product Type
Documenting Process Calibrator
Product Type
Current Shunt

Description

Current Shunt, mA/mA applications, For Use With 741 or 743 Documenting Process Calibrator, Current Rating (mA) 4mA-20mA, Includes One Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.