Zoro Homepage

Current Transformer, 40A, 5/8inJaw, PK3

  • Mfr # FLK-17XX40AC3P/WWG

  • Zoro # G3111836


product price: $1,237.99
/pk 3, $412.66/ea
Free Shipping & Returns

Key Features

Amps AC
40
AC Frequency Response
40 Hz to 5 kHz
Jaw Capacity
0.6 in (15mm)
Max. Conductor Size
2 in. and Less
Connector Type
Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-17XX40AC3P/WWG
Zoro #
G3111836
UPC #
095969810876
Country of Origin
France

Dimensions

Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
0.63in

Details

Item
Clamp On Current Probe
Amps AC
40
AC Frequency Response
40 Hz to 5 kHz
Jaw Capacity
0.6 in (15mm)
Connector Type
Binder
Output
1/10 mV/A
For Use With
FLUKE-1736/B/WWG, FLUKE-1736/EUS/WWG, FLUKE-1738/B/WWG, FLUKE-1738/EUS/WWG, FLUKE-1730/US/WWG
Accuracy
+/-0.5% of Reading
Safety Rating
CAT III 1000V, CAT IV 600V
Includes
Safety Sheet
Maximum AC Current Measurement
40 A
Parameters Measured
AC Current
Jaw Opening
0.6 in
Minimum AC Current Measurement
0 A

Description

Clamp On Current Probe, Connector Type Binder, For Use With FLUKE-1736/B/WWG, FLUKE-1736/EUS/WWG, FLUKE-1738/B/WWG, FLUKE-1738/EUS/WWG, FLUKE-1730/US/WWG, Maximum AC Current Measurement 40 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 0.63in, Output 1/10 mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Jaw Opening 0.6 in, Includes Safety Sheet, Manufacturers Warranty Length 1 yr, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.