Zoro Homepage

CurrentClampProbe, TRMS, CATIII300V, 20A

  • Mfr # I30S

  • Zoro # G0722032


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Amps AC
30mA to 20A
AC Frequency Response
100 kHz
Amps DC
30mA to 30A
Jaw Capacity
0.7 in (19mm)
Max. Conductor Size
2 in. and Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I30S
Zoro #
G0722032
UPC #
095969345101
Country of Origin
China

Dimensions

Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
0.75 in
Battery Size
9V

Description

Clamp On Current Probe, Connector Type BNC, For Use With Fluke 434 II and 435 II, Fluke 437 Series II, Fluke 438 II, Maximum AC Current Measurement 20 A, Minimum AC Current Measurement 30 mA, Maximum DC Current Measurement 30 A, Minimum DC Current Measurement 30 mA, Maximum Conductor Size 0.75 in, Output 100mV/A, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Safety Rating CAT III 300V, Probe Type Clamp On, Jaw Opening 0.7 in, Battery Chemistry Alkaline, Battery Size 9V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.