Zoro Homepage

DC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication

  • Mfr # FLK-V3001FC K

  • Zoro # G7528927


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
0.1mV to 1000V AC/V DC
Current Range
1 mA to 10 A
Indication
LCD
Audible Alert
No
Battery Type
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-V3001FC K
Zoro #
G7528927
UPC #
095969757010
Country of Origin
United States

Dimensions

Length
10 in
Depth
3 in
Width
8 3/4 in
Manufacturers Warranty Length
3 yr
Battery Size
AA
Cable Length
4.92 ft
Tool Height
1.9 in
Tool Width
3.7 in
Tool Length
8.1 in
Manufacturer Warranty Length
3 yr

Details

Item
DC Voltage Module Kit
Voltage Range
0.1mV to 1000V AC/V DC
Current Range
1 mA to 10 A
Indication
LCD
Audible Alert
No
Battery Type
AA
Safety Rating
CAT IV 600V, CAT III 1000V
Flashlight
No
On/Off Switch
Yes
Switch Type
Push button
Includes
AC175 Alligator Clips, AC220 Alligator Clips, Fluke 3000 FC Series Wireless Multimeter, Fluke V3001 DC Voltage Module, Magnetic Hanging Strap, TL175 Test Lead, TL222 Test Lead
Operating Temp.
50 Degrees to 122 Degrees F
Special Features
Wireless Communication
Calibration Frequency
45 to 500 Hz
Features
Continuity, Resistance, Diode Test, Capacitance and Frequency Measurements Min/Max Recording, Use as a Standalone Meter or as Part of the System, Use the Logging Function for Recording and Saving up to 65,000 Readings
Standards
ANSI/ISA 61010-1/(82.02.01), CAN/CSA C22.2 No. 61010-1-12, CSA, FCC, CE, IEC/EN 61010-1 2010, UL 61010-1
Auto Ranging
Yes
IP Rating
IP54
Minimum Operating Temperature
14 Degrees F
Power Source
Battery
Fuse Voltage
1,000 V
Minimum Resistance Measured
50 megaohm
Maximum Operating Temperature
122 Degrees F
Display Screen Type
LCD
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Maximum DC Voltage Measured
1,000 V
Maximum AC Voltage Measured
1,000 V
Maximum Current Measured
0.01 mA
DC Voltage Accuracy
+/-0.50% +3 digits
Number of Batteries Required
1
Non-Contact
No
Includes Batteries
Yes
Display Type
Digital
Minimum Current Measured
0.01 mA
Alert Type
Digital Display
Testing Functions
Continuity
Data Logger
Yes
Minimum AC Voltage Measured
6 V
Built-In Flashlight
No
AC Voltage Accuracy
+/-2.00% + 3 digits
Test Connection Type
Alligator Clip
Battery Chemistry
Alkaline
Maximum Resistance Measured
600 ohm
Maximum Operating Temperature
122 Degrees F

Description

DC Voltage Module Kit, Alert Type Digital Display, Built-In Flashlight No, CAT Safety Rating CAT III 1000V, CAT IV 600V, Cable Length 4.92 ft, Display Type Digital, Includes AC175 Alligator Clips, AC220 Alligator Clips, Fluke 3000 FC Series Wireless Multimeter, Fluke V3001 DC Voltage Module, Magnetic Hanging Strap, TL175 Test Lead, TL222 Test Lead, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured 1,000 V, Non-Contact No, Test Connection Type Alligator Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.