Digital Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity

  • Mfr # Fluke-378 FC

  • Zoro # G700461139


product price:  $1,009.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
1,000 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60 kilohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-378 FC
Zoro #
G700461139
UPC #
095969916615
Country of Origin
United States

Dimensions

Max. Conductor Size
1.20 in (30.0mm)
Manufacturers Warranty Length
3 yr
Overall Height
1.9 in
Overall Width
3.4 in
Battery Size
AA
Maximum Conductor Size
1.20 in (30.0mm)

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
1,000 A
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60 kilohm
Jaw Capacity
1.3 in (33 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Backlit LCD
Jaw Opening
1.3 in
Max. DC Amps
1,000 A
Max. AC Volts
1,000 V
Calibration Frequency
45 to 66 Hz
Standards
CE, CSA, IEC 61010-2-032
Counts
6,000
Data Logging
Yes
Non-Contact Voltage Detector
Yes
Special Features
Power Quality Indication
Calibration Certificate
Not Included
Auto Ranging
Yes
Operating Temp.
14 Degrees to 122 Degrees F
Peak Hold
No
Battery Type
(2) AA
Midscale Resistance
30 kiloohm
AC Response
TRMS
AC Current Accuracy
+/-2% +/- 5 Digits
Auto Power Off
Yes
Inrush
Yes
Capacitance
1,000 uF
Bar Graph
No
Includes
AC285 Black Grounding Clip, Carrying Case, i2500-18 iFlex Current Probe, TL224 Test Leads, TP175 Test Probes, TPAK Meter Hanger
Thermometer Type
Type K Thermocouple
Diode Test
No
Memory
65,000 Readings
Frequency Counter
5 Hz to 500 Hz
Audible Continuity
Yes
Data Hold
Yes
DC Current Measurement Resolution
0.1 A
Bar Graph Included
No
Battery Chemistry
Alkaline
Frequency Measurement Resolution
0.1 Hz
Maximum DC Voltage Measurement
1,000 V
Removable Screen
No
Resistance Measurement Resolution
0.1 ohm
Frequency Measurement Accuracy
0.5 % +/- 5 digits
Minimum Operating Temperature
14 Degrees F
Maximum DC Current Measurement
1,000 A
Maximum Resistance Measurement
60 kiloohm
AC Response Calculation
TRMS
DC Voltage Measurement Resolution
0.1 mV
Bluetooth Compatible
Yes
Basic AC Voltage Accuracy
FieldSense: 3 % +/-5 digits (45 Hz to 66 Hz)Test Leads: 1 % +/-5 digits (20 Hz to 500 Hz)
Dustproof
No
Waterproof
No
Display Type
Backlit LCD
Jaw Style
Clamp-Jaw
Maximum Operating Temperature
122 Degrees F
Basic DC Voltage Accuracy
1 % +/- 5 digits
Thermal Imaging
No
AC Current Measurement Resolution
1 A
IP Rating
IP30
Intrinsically Safe
No
Basic AC Current Accuracy
Jaw: 2 % +/- 5 digits (45 Hz to 66 Hz) Flexible Probe: 3 % +/-5 digits (5 Hz to 500 Hz)
Inrush Current Measurable
Yes
Capacitance Measurement Accuracy
1 % +/-4 digits
Instrument Counts
6,000
Capacitance Measurement Resolution
0.1 uF
Battery Access
Yes
Maximum AC Current Measurement
1,000 A
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Basic DC Current Accuracy
2% +/- 5 digits
AC Voltage Measurement Resolution
0.1 V
Resistance Measurement Accuracy
1 % +/-5 digits
Calibration Certificate Included
No
Maximum Capacitance Measurement
1,000 uF
Batteries Included
Yes
Maximum AC Voltage Measurement
1,000 V
Current Leakage Testing
No

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,000 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.