Digital Test Compound Gauge, -14 to 0 to 10,000 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # FLUKE-700G31

  • Zoro # G4620007


product price:  $1,502.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-700G31
Zoro #
G4620007
UPC #
095969780094
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Display Screen Height
0.65 in
Case Diameter
3.75 in
Nominal Dial Size
3 3/4 in
Manufacturer Warranty Length
3 yr
Digit Height
0.65 in
Battery Size
AA

Details

Item
Digital Test Compound Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
700G
Primary Pressure Range
-14 to 0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate
NIST Traceable
Case Material
Cast Znal
Socket Material
Stainless Steel
Case Color
Yellow
Peak Hold
No
Agency Compliance
CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
Powered By
(3) AA Batteries
Includes
Manual on CD-ROM in 14 languages
Digital Pressure and Vacuum Gauge Type
Digital Compound Gauge
Display
Multiline LCD
Number of Display Digits
5
For Use With
Any Liquids or Gasses Compatible with 316 Stainless Steel
Display Units
bar, psi
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ATEX, CSA
Process Connection Gender
Male
Process Temperature Range
-14 Degrees to 131 Degrees F
Display Resolution
0.01 bar
Display Screen Type
LCD
Includes Calibration Certificate
NIST with Data
Includes Batteries
No Batteries Included
Number of Digits
5
Non-Sparking
No
Auto-Shutoff
Yes
Case Shape
Round
Accuracy Grade Gauge Type
Process
Ambient Operating Temperature Range
-10 Degrees to 55 Degrees C, 14 Degrees to 131 Degrees F
Bar Graph
20 Segments
Primary Display Range
-14 to 10,000
Backlit Screen
Yes
Languages
English
Battery Run Time
1,500 hr
Includes Rubber Boot
No
Case Construction
Rugged
Memory Storage Capacity
8493 Readings
Primary Display Units
psi
Compatible Manufacturer Model Number
700HTPK, 700PTPK
Pressure Gauge Type
Test Pressure Gauge
Pressure Range Type
Compound
Weatherproof
No
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Display Range
-14 to 10,000 psi
Adjustable Set Points
No
Compatible Brand and Series
Fluke 700 Series
Burst Pressure
20,000 psi
Power Source
Battery
Includes Mounting Hardware
No
Low Battery Indicator
Yes
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
1,500 hr
Display Type
LCD
Operating Temperature Range
-14 Degrees to 131 Degrees F
Pressure Measurement - Minimum
-14 psi
NEMA Enclosure Rating
No Enclosure
IP Rating
IP67
Compatible with Series
Fluke 700 Series
Pressure Measuring Units
bar, psi
Pressure Measurement - Maximum
10,000 psi
Number of Batteries Required
3
Accuracy Grade
Not Graded
Hazardous Location Specification
Class I, Div 2, Group A, D
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Minimum
14 Degrees F
Process Media Temperature - Maximum
131 Degrees F
Resistance Properties
Explosion Proof
Vacuum Measurement - Maximum
2,000 psi
Process Media Temperature - Minimum
-14 Degrees F
Vacuum Measurement - Minimum
-14 psi
Compatible with Manufacturer Part Number
700HTPK, 700PTPK

Description

Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products