Digital Test Compound Gauge, -14 to 0 to 30 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # FLUKE-700RG05

  • Zoro # G6214616


product price:  $1,719.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-700RG05
Zoro #
G6214616
UPC #
095969674164
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
3 yr
Nominal Dial Size
3 3/4 in
Digit Height
0.65 in
Case Diameter
3.75 in
Display Screen Height
0.65 in
Battery Size
AA

Details

Item
Digital Test Compound Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
700G
Primary Pressure Range
-14 to 0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Stainless Steel
Agency Compliance
CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
Case Material
Cast ZNAL
Peak Hold
No
Display
Multiline LCD
Case Color
Yellow
Includes
Manual on CD-ROM in 14 languages
Digital Pressure and Vacuum Gauge Type
Digital Compound Gauge
Calibration Certificate
NIST Traceable
Powered By
(3) AA Batteries
Display Units
bar, psi
Number of Display Digits
5
Standards
ATEX, CSA
Wetted Materials
Stainless Steel
Connection Type
MNPT
Accuracy Grade Gauge Type
Process
Non-Sparking
No
Display Range
-14 to 30 psi
Adjustable Set Points
No
Process Connection Gender
Male
Includes Batteries
No Batteries Included
Languages
English
Power Source
Battery
Bar Graph
20 Segments
Case Construction
Rugged
Case Shape
Round
Primary Display Range
-14 to 30
Backlit Screen
Yes
Low Battery Indicator
Yes
Memory Storage Capacity
8493 Readings
Display Resolution
0.0001 bar
Includes Calibration Certificate
NIST with Data
Battery Run Time
1,500 hr
Ambient Operating Temperature Range
-10 Degrees to 55 Degrees C, 14 Degrees to 131 Degrees F
Compatible Brand and Series
Fluke 700 Series
Display Screen Type
LCD
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Burst Pressure
90 psi
Includes Mounting Hardware
No
Process Temperature Range
-14 Degrees to 131 Degrees F
Compatible Manufacturer Model Number
700HTPK, 700PTPK
Auto-Shutoff
Yes
Includes Rubber Boot
No
Primary Display Units
psi
Number of Digits
5
Pressure Range Type
Compound
Weatherproof
No
Pressure Gauge Type
Test Pressure Gauge
Sensor Material
Silicon Substrate
Battery Life
1,500 hr
Automatic Shut-Off Time
1 min, 30 min
Display Type
LCD
Operating Temperature Range
-14 Degrees to 131 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Minimum
-14 Degrees F
Resistance Properties
Explosion Proof
Compatible with Series
Fluke 700 Series
Includes Low Battery Indicator
Low Battery Indicator
Vacuum Measurement - Minimum
-14 psi
Pressure Measurement - Maximum
30 psi
Vacuum Measurement - Maximum
90 psi
Pressure Measurement - Minimum
-14 psi
Compatible with Manufacturer Part Number
700HTPK, 700PTPK
Number of Batteries Required
3
Hazardous Location Specification
Class I, Div 2, Group A, D
IP Rating
IP67
Pressure Measuring Units
bar, psi
Process Media Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
14 Degrees F
Accuracy Grade
Not Graded

Description

Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.