Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital LED Stroboscope, 30-300,000 fpm

  • Mfr # FLUKE-820-2

  • Zoro # G0067579


product price: $2,041.51
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
30 to 300,000
RPM Range
100 to 150,000
Resolution
0.1 fpm
Display
LCD Alphanumeric
Accuracy
0.02%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-820-2
Zoro #
G0067579
UPC #
095969797764
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Auto Step Size
User Adjustable
Manufacturer Warranty Length
3 yr

Details

Item
Digital Stroboscope
Flashes per Minute
30 to 300,000
RPM Range
100 to 150,000
Resolution
0.1 fpm
Display
LCD Alphanumeric
Accuracy
0.02%
Includes
Carrying Case, External Trigger Connector
Flash Duration
1 to 33,333 usec
Power Requirement
(3) AA Batteries
Phase Shift
External
Battery Life
4 hr
Auto Step Rate
User Adjustable
External Input/Output Triggers
Yes
Minimum Flashes per Minute
30 fpm
Body Style
Full Size
Minimum Flash Duration
1 usec
Maximum Operating Temperature
113 Degrees F
Digital Display Screen Type
LCD
Maximum Flashes per Minute
300,000 fpm
Power Source
Battery
Battery Run Time
4 hr
Maximum Flash Duration
33,333 usec
External Triggers
Input/Output
Minimum Operating Temperature
32 Degrees F
Calibration Certificate Type
Available Separately

Description

Digital Stroboscope, Includes Carrying Case, External Trigger Connector, Resolution 0.1 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 300,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 33,333 usec, Power Source Battery, Calibration Certificate Type Available Separately, Phase Shift External, Minimum Flash Duration 1 usec, External Triggers Input/Output, Body Style Full Size, Battery Run Time 4 hr, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.