Shop PCE INSTRUMENTS
See all product information
Create Account
Stroboscope for motion analysis, measuring 60-20,000 RPM with LCD and data storage
- Mfr # PCE-DSX 100
- Zoro # G522432294
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
For Use With
For measuring the speed of objects with a measuring range of 60 to 20,000 RPM
Application
For measuring the speed of objects with a measuring range of 60 to 20,000 RPM
Includes
4 x 1.5V AA batteries, 1 x Operating instructions
Display Type
LCD with illumination
Width (In.)
2.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-DSX 100
- Zoro #
- G522432294
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 2.68 in
- Display Size
- 2.1 in
- Length (In.)
- 7.09 in
Details
- For Use With
- For measuring the speed of objects with a measuring range of 60 to 20,000 RPM
- Application
- For measuring the speed of objects with a measuring range of 60 to 20,000 RPM
- Includes
- 4 x 1.5V AA batteries, 1 x Operating instructions
- Display Type
- LCD with illumination
- Light Intensity
- Approx. 1400 lx @20cm @10000 RPM
- Storage Medium
- Internal memory
- Memory Capacity
- 10 values
- Visual Speed Accuracy
- 0.0005
- Visual Speed Resolution
- 0.1 RPM, 1 RPM
- Light Source
- 36 LED's
- Visual Speed Measuring Range
- 60 RPM-999.9 RPM, 1000 RPM-20000 RPM
- Automatic Switch-Off
- 5 min
Description
The stroboscope is a handy device for measuring the speed of objects with a measuring range of 60 to 20,000 RPM. The stroboscope is suitable for inspecting objects with periodic movements and for detecting faults. The stroboscope enables precise measurements through fine and coarse adjustment. With the fine adjustment, the speed can be changed in small steps: +0.1 RPM for speeds below 1000 RPM and +1 RPM for speeds above 1000 RPM.The coarse setting allows larger changes: +10 RPM for speeds below 1000 RPM and +100 RPM for speeds above 1000 RPM. Equipped with an illuminated LC display and a digit height of 16 mm, the stroboscope provides a clear display even in poor lighting conditions. The flash light source with over 36 LEDs generates bright flashes of light for optimum measurements. The automatic switch-off after 5 minutes of inactivity saves energy and extends battery life. The stroboscope has a memory for up to 10 flash frequencies to enable a quick change to different frequencies. The stroboscope automatically warns when the supply voltage is too low to ensure trouble-free operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.