Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,000 V Max DC, 0 V Max AC, Average, 6,000 Instrument Counts, LCD

  • Mfr # Fluke-83-V

  • Zoro # G3008065


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL75 Test Leads, 9V Battery (Installed), Holster, Quick Reference Guide
Standards
CSA, EN61010-1, TUV, UL, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-83-V
Zoro #
G3008065
UPC #
095969261074
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Overall Height
7.9 in
Battery Size
9V
Overall Width
3.9 in
Depth
2 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL75 Test Leads, 9V Battery (Installed), Holster, Quick Reference Guide
Standards
CSA, EN61010-1, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Peak Hold
Yes
Auto Ranging
Yes
Duty Cycle
Yes
Calibration Certificate Included
No
Max. DC Amps
10
Series
FLUKE (R) Fluke-83-V
Max. AC Amps
10
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
AC Response
TRMS
Display
LCD
Max. Ohms
50 megohm
Capacitance Range
10 pF to 9999 uF
Instrument Frequency Counter Range
0.01 Hz to 200 kHz
Multimeter Style
Full Size - General Features
Basic DC Accuracy
+/-0.10% of Reading + 1 Digit
Intrinsically Safe
No
Maximum DC Current Measurement
10 A
Battery Voltage
9V
Basic DC Current Accuracy
+/-(0.4% + 2)
Maximum AC Voltage Measurement
1,000 V
Thermal Imaging
No
Waterproof
No
Parameters Measured
AC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance
Maximum Capacitance Measurement
9,999 uF
Fuse Access
Yes
AC Voltage Measurement Resolution
0.1 V
Batteries Included
Yes
Basic AC Voltage Accuracy
+/-(0.5% + 2)
Minimum AC Voltage Measurement
0 V
Battery Chemistry
Alkaline
Frequency Measurement Resolution
0.01 Hz
Computer Interface Connection Type
None
Minimum Capacitance Measurement
10 pF
Resistance Measurement Resolution
0.1 ohm
Current Leakage Testing
No
Bluetooth Compatible
No
Basic DC Voltage Accuracy
+/-0.10% + 1 Digit
Resistance Measurement Accuracy
+/-0.4%
Battery Access
Yes
Software Included
No
Maximum DC Voltage Measurement
1,000 V
Maximum Storage Temperature
140 Degrees F
Bar Graph Included
Yes
Minimum Frequency Measurement
0.01 Hz
Minimum/Maximum Memory
Yes
Weight
624 g
Maximum Resistance Measurement
50 megaohm
AC Response Calculation
Average
Frequency Measurement Accuracy
+/-(0.005% + 1)
DC Current Measurement Resolution
0.01 mA
Maximum Frequency Measurement
200 kHz
Minimum DC Voltage Measurement
0 V
Basic AC Current Accuracy
+/-(1.2% + 2)
Minimum AC Current Measurement
0 mA
Capacitance Measurement Accuracy
+/-(1% + 2)
Capacitance Measurement Resolution
0.01 nF
Maximum AC Current Measurement
10 A
Dustproof
No
AC Current Measurement Resolution
0.1 uA
Removable Screen
No
DC Voltage Measurement Resolution
0.1 V
Maximum Operating Temperature
131 Degrees F
Min-Max-Avg Button Included
Yes
Minimum DC Current Measurement
0 mA
Minimum Storage Temperature
-40 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.5 Percent + 2), Basic DC Voltage Accuracy +/-0.10 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.4 Percent + 2), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Adjustable Speed Motor Drive Test Function, Maximum AC Current Measurement 10 A, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.