Zoro Homepage

Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 50,000 Instrument Counts

  • Mfr # FLUKE-289/FVF

  • Zoro # G2496846


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), AC175 Alligator Clips, Quick Reference Guide
Standards
CE, CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-289/FVF
Zoro #
G2496846
UPC #
095969560900
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Overall Width
10.6 in
True RMS Bandwidth
100 kHz
Pulse Width
Yes
Depth
3.9 in
Battery Size
AA
Overall Height
12.2 in

Details

Item
Digital Multimeter
Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), AC175 Alligator Clips, Quick Reference Guide
Standards
CE, CSA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Max. AC Amps
10
Temp. Range
-328 Degrees to 1994 Degrees F
Instrument Safety Rating
CAT IV 600V
Max. Ohms
500 megohm
Capacitance Range
1 nF to 100 mF
Interface
USB
Series
FLUKE (R) Fluke-289/FVF
Instrument Frequency Counter Range
0.01 Hz to 1 MHz
Calibration Certificate Included
No
Display
Backlit Digital - 1/4 VGA Dot Matrix
Auto Ranging
Yes
Basic DC Accuracy
+/-0.025% of Reading +2 Digits
AC Response
TRMS
Multimeter Style
Full Size - Advanced Features
Peak Hold
Yes
Duty Cycle
Yes
Max. DC Amps
10
Intrinsically Safe
No
AC Current Measurement Resolution
500 uA
Maximum Capacitance Measurement
100 mF
Computer Interface Connection Type
USB
Maximum DC Current Measurement
10 A
Removable Screen
No
Minimum AC Voltage Measurement
0 V
Minimum/Maximum Memory
Yes
AC Response Calculation
TRMS
Minimum Frequency Measurement
0.01 Hz
Minimum AC Current Measurement
0 uA
Minimum DC Voltage Measurement
0 V
Maximum AC Current Measurement
10 A
Basic DC Current Accuracy
+/-0.05%
Fuse Access
Yes
Basic AC Current Accuracy
+/-0.6%
Current Leakage Testing
No
Resistance Measurement Accuracy
+/-0.05%
Waterproof
No
Thermal Imaging
No
Battery Chemistry
Alkaline
Maximum Resistance Measurement
500 megaohm
Multiple On-Screen Displays
Yes
Weight
28 oz
Minimum Operating Temperature
-4 Degrees F
Software Included
Yes
AC Voltage Measurement Resolution
50 V
Capacitance Measurement Accuracy
1.00 %
Maximum AC Voltage Measurement
1,000 V
Basic DC Voltage Accuracy
+/-0.025% + 2 Digits
Elapse Time Clock
Yes
Maximum DC Voltage Measurement
1,000 V
Temperature Measurement Accuracy
1.00 %
Bar Graph Included
Yes
Basic AC Voltage Accuracy
+/-0.4%
Frequency Measurement Accuracy
0.005 %
Frequency Measurement Resolution
99.999 Hz
Resistance Measurement Resolution
50 ohm
Minimum Storage Temperature
-40 Degrees F
Maximum Temperature Measurement
1,994 Degrees F
Maximum Operating Temperature
131 Degrees F
Dustproof
No
Minimum Capacitance Measurement
1 nF
Maximum Frequency Measurement
1 MHz
Minimum DC Current Measurement
0 mA
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Low Input Impedance, Resistance, Temperature (K)
Min-Max-Avg Button Included
Yes
Minimum Temperature Measurement
-328 Degrees F
Bluetooth Compatible
Yes
Minimum Resistance Measurement
50 ohm
Maximum Storage Temperature
140 Degrees F
Capacitance Measurement Resolution
1 nF
Battery Access
Yes
Time of Day Clock
Yes
Batteries Included
Yes
DC Current Measurement Resolution
500 uA
DC Voltage Measurement Resolution
50 V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.4 Percent, Basic DC Voltage Accuracy +/-0.025 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-0.05 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 50,000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.