Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # FLK-3000FC

  • Zoro # G7545334


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL175 Test Leads, Quick Reference Guide
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-3000FC
Zoro #
G7545334
UPC #
095969756853
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
1.9 in
Overall Width
3.7 in
Depth
8.1 in
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL175 Test Leads, Quick Reference Guide
Standards
CSA
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Temp. Range
14 Degrees to 122 Degrees F
Display
LCD
Interface
Wireless
Calibration Certificate Included
No
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Max. Ohms
50 megohm
AC Response
45 Hz to 1 kHz
Peak Hold
No
Duty Cycle
No
Multimeter Style
Full Size - General Features
Series
FLUKE (R) Fluke-3000FC
Auto Ranging
Yes
Instrument Frequency Counter Range
1 Hz to 100 kHz
Max. DC Amps
10
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. AC Amps
10
Capacitance Range
2 nF to 9999 uF
Intrinsically Safe
No
Minimum DC Current Measurement
0 A
Maximum Operating Temperature
122 Degrees F
AC Voltage Measurement Resolution
0.1 V
Minimum Operating Temperature
-40 Degrees F
Capacitance Measurement Accuracy
1.50 %
Maximum AC Voltage Measurement
1,000 V
IP Rating
IP54
Minimum DC Voltage Measurement
0 V
Basic AC Current Accuracy
1.5% + 3
Dustproof
No
Removable Screen
No
Maximum Frequency Measurement
100 kHz
Basic DC Current Accuracy
0.5% + 3
Minimum Frequency Measurement
1 Hz
Thermal Imaging
No
DC Current Measurement Resolution
0.01 mA
Maximum DC Voltage Measurement
1,000 V
Minimum Capacitance Measurement
2 nF
Bluetooth Compatible
Yes
Frequency Measurement Accuracy
0.1% + 1
Maximum Capacitance Measurement
9,999 uF
Waterproof
No
Weight
12 oz
Current Leakage Testing
No
Basic AC Voltage Accuracy
45 Hz to 500 Hz:1.0% + 3500 Hz to 1 kHz:2.0% + 3
Bar Graph Included
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Maximum Storage Temperature
140 Degrees F
Minimum Temperature Measurement
14 Degrees F
Software Included
No
AC Current Measurement Resolution
0.01 mA
Battery Chemistry
Alkaline
Minimum Storage Temperature
-40 Degrees F
Maximum Temperature Measurement
122 Degrees F
Maximum AC Current Measurement
400 mA
Maximum Resistance Measurement
50 megaohm
Batteries Included
Yes
Maximum DC Current Measurement
400 mA
Basic DC Voltage Accuracy
+/-0.09% + 2 Digits
Minimum/Maximum Memory
Yes
Minimum AC Voltage Measurement
0 V
Frequency Measurement Resolution
0.01 Hz
Computer Interface Connection Type
Wireless
Battery Access
Yes
AC Response Calculation
TRMS
Minimum AC Current Measurement
0 A
Resistance Measurement Accuracy
+/-1.5%

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 45 Hz to 500 Hz:1.0 Percent + 3500 Hz to 1 kHz:2.0 Percent + 3, Basic DC Voltage Accuracy +/-0.09 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 0.5 Percent + 3, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Wireless Communication, Maximum AC Current Measurement 400 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.