Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000/19,999 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-87-5/E2 CWG

  • Zoro # G8201873


product price: $1,047.68
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000/19,999
Includes
80BK Temperature Probe, 9V Battery (Installed), AC175 Alligator Clips, Holster with Tilt-Leg, Test Lead Storage, TL75 Test Leads (TL175 Eur)
Standards
ANSI/ISA S82.01, CE, EN61010-1, SA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-87-5/E2 CWG
Zoro #
G8201873
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
True RMS Bandwidth
20 kHz
Depth
2 in
Battery Size
9V
Pulse Width
Yes
Overall Width
3.9 in
Overall Height
7.9 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000/19,999
Includes
80BK Temperature Probe, 9V Battery (Installed), AC175 Alligator Clips, Holster with Tilt-Leg, Test Lead Storage, TL75 Test Leads (TL175 Eur)
Standards
ANSI/ISA S82.01, CE, EN61010-1, SA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
NIST Certification By
Techni-Tool
Instrument Safety Rating
CAT IV 600V
Display
Backlit LCD
AC Response
TRMS
Temp. Range
-328 Degrees to 1994 Degrees F
Series
FLUKE (R) Fluke-87-V/E2
Auto Ranging
Yes
Basic DC Accuracy
+/-0.05% of Reading + 1 Digit
Max. DC Amps
10
Duty Cycle
Yes
Calibration Certificate Included
Yes
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
Max. Ohms
50 megohm
Multimeter Style
Full Size - General Features
Max. AC Amps
10
Peak Hold
Yes
Capacitance Range
1 nF to 9999 uF
Intrinsically Safe
No
Maximum Storage Temperature
140 Degrees F
NIST Certification By Manufacturer
Techni-Tool
Current Leakage Testing
No
Batteries Included
Yes
Basic DC Voltage Accuracy
+/-0.05% + 1 Digit
Battery Chemistry
Alkaline
Weight
624 g
Bluetooth Compatible
No
Frequency Measurement Resolution
0.5 Hz
Battery Voltage
9V
Software Included
No
Removable Screen
No
Minimum/Maximum Memory
Yes
Min-Max-Avg Button Included
Yes
Resistance Measurement Accuracy
+/-0.2%
Minimum AC Voltage Measurement
0 V
Minimum Temperature Measurement
-328 Degrees F
Maximum Frequency Measurement
200 kHz
Minimum AC Current Measurement
0 A
Minimum DC Current Measurement
0 A
Maximum Operating Temperature
131 Degrees F
Maximum Temperature Measurement
1,994 Degrees F
AC Response Calculation
TRMS
Capacitance Measurement Resolution
1 nF
Dustproof
No
Basic AC Voltage Accuracy
+/-(0.7% + 2)
Frequency Measurement Accuracy
+/-(0.005% + 1)
Waterproof
No
Bar Graph Included
Yes
Maximum Capacitance Measurement
9,999 uF
Minimum Storage Temperature
-40 Degrees F
Maximum DC Current Measurement
10 A
Basic DC Current Accuracy
+/-(0.2% + 2)
Temperature Measurement Accuracy
+/-2.00%
Maximum AC Voltage Measurement
1,000 V
Minimum Frequency Measurement
0.5 Hz
Minimum DC Voltage Measurement
0 V
Battery Access
Yes
Thermal Imaging
No
Minimum Operating Temperature
-4 Degrees F
Parameters Measured
AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Maximum Resistance Measurement
50 megaohm
Computer Interface Connection Type
None
Basic AC Current Accuracy
+/-(1.0% + 2)
Maximum DC Voltage Measurement
1,000 V
Maximum AC Current Measurement
10 A
Minimum Capacitance Measurement
1 nF
Capacitance Measurement Accuracy
+/-(1% + 2)

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.7 Percent + 2), Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.2 Percent + 2), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000/19,999, Special Features Adjustable Speed Motor Drive Test Function, Maximum AC Current Measurement 10 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.