Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,500 V Max DC, 6 V Max AC, TRMS, 6000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-283FC/PV

  • Zoro # G915191487


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6000
Includes
60A TRMS Wireless AC/DC Current Clamp, Magnetic Hanging Strap, Premium Carrying Case, Solar MC4 test Lead set, TL175-HV TwistGuard(TM) Silicone Test Leads
Standards
CE, CSA, ETL (AMER and EMEA), IEC 61326-1, IEC 61326-2-2, UK CA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-283FC/PV
Zoro #
G915191487
UPC #
10195112129026
Country of Origin
China

Dimensions

Overall Height
8.8 in
Depth
2.2 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Overall Width
4.1 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6000
Includes
60A TRMS Wireless AC/DC Current Clamp, Magnetic Hanging Strap, Premium Carrying Case, Solar MC4 test Lead set, TL175-HV TwistGuard(TM) Silicone Test Leads
Standards
CE, CSA, ETL (AMER and EMEA), IEC 61326-1, IEC 61326-2-2, UK CA
Auto Power Off
No
Data Logging
Yes
Audible Continuity
Yes
Dustproof
No
Minimum Storage Temperature
-22 Degrees F
Bluetooth Compatible
Yes
Auto Ranging
Yes
DC Current Measurement Resolution
0.01 A
Instrument Safety Rating
CAT III 1500V, CAT IV 1000V
Minimum Capacitance Measurement
1,000 nF
Thermal Imaging
No
Maximum DC Voltage Measurement
1,500 V
Waterproof
No
Computer Interface Connection Type
Bluetooth
Minimum Operating Temperature
14 Degrees F
Frequency Measurement Accuracy
+/-0.1% + 2 digits
Maximum Capacitance Measurement
9,999 uF
IP Rating
IP52
Removable Screen
No
Maximum Resistance Measurement
50 megaohm
Minimum Resistance Measurement
600 ohm
Maximum DC Current Measurement
60 A
Intrinsically Safe
No
Basic AC Current Accuracy
1.0% +/- 3 digits (45 Hz to 500 Hz); 2.0% +/- 3 digits (500 Hz to 1000 Hz)
DC Voltage Measurement Resolution
0.001 V
Resistance Measurement Accuracy
+/-0.5% + 4 digits
Current Leakage Testing
No
Special Features
2 meter drop tested, IP52, DC zeroing function, Battery indicator
Maximum AC Current Measurement
60 A
Frequency Measurement Resolution
0.01 Hz
Battery Chemistry
Alkaline
Capacitance Measurement Resolution
1 nF
Basic DC Voltage Accuracy
0.09% +/- 3 digits
Battery Access
Yes
Battery Voltage
1.5V
Capacitance Measurement Accuracy
+/-1.20 % + 2 digits
Basic DC Current Accuracy
+/-1.5%
Calibration Certificate Included
No
Maximum AC Voltage Measurement
1,000 V
Minimum DC Voltage Measurement
6 V
Minimum Frequency Measurement
99.99 Hz
Minimum AC Voltage Measurement
6 V
Resistance Measurement Resolution
0.1 ohm
Maximum Frequency Measurement
99.99 kHz
Weight
1.5 lb
Parameters Measured
AC Voltage, Capacitance, Continuity, DC Voltage, Frequency, Resistance
Basic AC Voltage Accuracy
1.0% +/- 3 digits (45 Hz to 500 Hz); 2.0% +/- 3 digits (500 Hz to 1 kHz)
AC Response Calculation
TRMS
Maximum Storage Temperature
158 Degrees F
AC Voltage Measurement Resolution
0.001 V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent +/- 3 digits (45 Hz to 500 Hz); 2.0 Percent +/- 3 digits (500 Hz to 1 kHz), Basic DC Voltage Accuracy 0.09 Percent +/- 3 digits, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT III 1500V, CAT IV 1000V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,500 V, Instrument Counts 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.