This item is Discontinued.

Fluke Digital Multimeter, 1000 VdcVac, 10 A, 50 Mohm, 600 Mvac To 1000 Vac, 6 To 1000 Vdc, 60 Ma To 10 FLUKE-77-4

Digital Multimeter, 1000 VdcVac, 10 A, 50 Mohm, 600 Mvac To 1000 Vac, 6 To 1000 Vdc, 60 Ma To 10 (Discontinued)

  • Mfr # FLUKE-77-4
  • Zoro # G008184778
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-77-4
Zoro #
G008184778
UPC #
95969365239
Country of Origin
Unknown

Description

Digital Multimeter, 1000 VDCVAC, 10 A, 50 MOhm, 600 mVAC to 1000 VAC, 6 to 1000 VDC, 60 mA to 10 A, 9999 Hz to 9999 kHz, 600 Ohm to 50 MOhm, Safety Rating CAT III 1000 V, CAT IV 600 V, 1 nF to 9999 uF, 2 2 for AC Voltage, 03 pFluke Digital Multimeter, 1000 VDCVAC, 10 A, 50 MOhm, 600 mVAC to 1000 VAC, 6 to 1000 VDC, 60 mA to 10 A, 9999 Hz to 9999 kHz, 600 Ohm to 50 MOhm, Safety Rating CAT III 1000 V, CAT IV 600 V, 1 nF to 9999 uF, 2 2 for AC Voltage, 03 1 for DC Voltage Accuracy, Digital Display, 9 VDC Alkaline, NEDA 16041604A V Battery, Diode Test Yes, 728 in H x 354 in W x 17 in D, 10 to 50 deg C, PlasticppFluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to viewp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.