Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 600 V Max DC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # FLUKE-117/PRV

  • Zoro # G0094486


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
4 mm Silicone Test Lead Set, 9V Alkaline Battery (Installed), Fluke PRV240 Proving Unit, Four AA Batteries, Holster, Quick Reference Guide, TPAK Hanging Strap
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-117/PRV
Zoro #
G0094486
UPC #
095969798013
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
4 mm Silicone Test Lead Set, 9V Alkaline Battery (Installed), Fluke PRV240 Proving Unit, Four AA Batteries, Holster, Quick Reference Guide, TPAK Hanging Strap
Standards
CSA
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Auto Ranging
Yes
Duty Cycle
No
Peak Hold
No
Instrument Frequency Counter Range
0.5 Hz to 50 kHz
Series
FLUKE (R) Fluke-117/PRV
AC Response
45 Hz to 1 kHz
Multimeter Style
Compact - Basic Features
Capacitance Range
2 nF to 9999 uF
Max. DC Amps
10
Interface
No
Instrument Safety Rating
CAT III 600V
Calibration Certificate Included
No
Basic DC Accuracy
+/-0.25% of Reading + 2 Digits
Max. Ohms
40 megohm
Max. AC Amps
10
Maximum DC Voltage Measurement
600 V
Digital Multimeter Calibration Certificate Included
No
Digital Multimeter Instrument Safety Rating
CAT III 600V
AC Response Calculation
TRMS
Bluetooth Compatible
No
Digital Multimeter Intrinsically Safe
No
Digital Multimeter Data Hold
Yes
Maximum AC Voltage Measurement
600 V
Thermal Imaging
No
Removable Screen
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance, Temperature (K)
Digital Multimeter IP Rating
IP54
Dustproof
No
Maximum AC Current Measurement
10 A
Waterproof
No
Minimum/Maximum Memory
yes
Current Leakage Testing
No

Description

Digital Multimeter, Includes 4 mm Silicone Test Lead Set, 9V Alkaline Battery (Installed), Fluke PRV240 Proving Unit, Four AA Batteries, Holster, Quick Reference Guide, TPAK Hanging Strap, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Voltage Measurement 600 V, Digital Multimeter Bluetooth Compatibility No, Digital Multimeter AC Response Calculation TRMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.