Digital Multimeter Clamp On Kit, 10A, 600V
- Mfr # FLK-106/302+/1AC EIC
- Zoro # G723785960
product price:Â
$
288.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Digital Multimeter Instrument Safety Rating
CAT III 600V
Digital Multimeter Audible Continuity
Yes
Digital Multimeter AC Response Calculation
Average
Test Instrument Manufacturer Model Numbers Included
106, 1AC II, 302+, (2) TL75
Clamp Meter Audible Continuity
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLK-106/302+/1AC EIC
- Zoro #
- G723785960
- UPC #
- 0195112170939
- Country of Origin
- China
- Item
- Digital Multimeter Clamp On Kit
- Digital Multimeter Instrument Safety Rating
- CAT III 600V
- Digital Multimeter Audible Continuity
- Yes
- Digital Multimeter AC Response Calculation
- Average
- Test Instrument Manufacturer Model Numbers Included
- 106, 1AC II, 302+, (2) TL75
- Clamp Meter Audible Continuity
- Yes
- Multimeter Current Units
- A
- Digital Multimeter Maximum DC Voltage Measurement
- 600 V
- Digital Multimeter IP Rating
- IP40
- Digital Multimeter Maximum DC Current Measurement
- 10 A
- Includes
- (2) TL75 Hard Point(TM) Test Lead Set
- Digital Multimeter Instrument Counts
- 6000
- Digital Multimeter Intrinsically Safe
- No
- Digital Multimeter Maximum AC Current Measurement
- 10 A
- Digital Multimeter Parameters Measured
- AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Resistance
- Number of Test Leads
- 2
- Digital Multimeter Maximum AC Voltage Measurement
- 600 V
- Multimeter Voltage Units
- V
- Digital Multimeter Data Logging
- No
Description
Digital Multimeter Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Voltage Tester, Test Instrument Manufacturer Model Numbers Included 106, 1AC II, 302+, (2) TL75, Includes (2) TL75 Hard Point(TM) Test Lead Set, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 600 V, Clamp Meter Audible Continuity Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.