Clamp Meter

  • Mfr # R5720-NIST
  • Zoro # G124161905
product price: 
$
389.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Clamp
CAT Safety Rating
CAT III 300V
Standards
CE
Manufacturers Warranty Length
1 yr
Parameters Measured
AC Current, Low Pass Filter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R5720-NIST
Zoro #
G124161905
UPC #
800837007186
Country of Origin
China
Item
Clamp Meter
Jaw Style
Clamp
CAT Safety Rating
CAT III 300V
Standards
CE
Parameters Measured
AC Current, Low Pass Filter
Minimum AC Current Measurement
6 mA
AC Response Calculation
TRMS
Minimum Operating Temperature
41 Degrees C
Auto Ranging
No
Minimum Frequency Measurement
50 Hz
Current Leakage Testing
Yes
Minimum Storage Temperature
-4 Degrees C
Maximum Frequency Measurement
1 kHz
Battery Access
Yes
Auto Power Off
Yes
Memory
Min/Max
AC Current Measurement Resolution
1 uA, 10 uA, 0.1 mA, 1 mA, 10 mA, 100 mA
Battery Voltage
1.5 V
Maximum Storage Temperature
140 Degrees C
Peak Hold
Yes
Current Units
A, mA, uA
Batteries Included
Yes
Maximum AC Current Measurement
100 A
Data Hold
Yes
Display Type
Backlit LCD
Jaw Opening
1.26 in
Special Features
Integrated Flashlight, Low Battery Indicator, Low Pass Filter, Over Range Indication
Includes
Batteries, Carrying Case
Data Logging
No
Intrinsically Safe
No
Jaw Detachability
Fixed
Calibration Certificate Included
Traceable with Data
Thermal Imaging
No

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
9.1 in
Overall Width
3 in
Battery Size
AAA

Description

Clamp Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 100 A, Maximum AC Voltage Measurement Not Applicable, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing Yes, IP Rating Not Applicable, Parameters Measured AC Current, Low Pass Filter, Intrinsically Safe No, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 1.26 in, Jaw Style Clamp

Ratings & reviews