Zoro Homepage

Digital Multimeter

  • Mfr # FLUKE-106-R

  • Zoro # G722653208


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-106-R
Zoro #
G722653208
UPC #
0195112155813
Country of Origin
China

Description

Digital Multimeter, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Maximum AC Current Measurement 10 A, Calibration Certificate Included No Certification Included, Maximum DC Current Measurement 10 A, Multimeter Style Compact, Intrinsically Safe No, IP Rating Not Rated, Removable Screen No, Thermal Imaging No, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature, AC Response Calculation Average

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.