Digital Multimeter, LCD Display
Mfr # FLUKE-289/IMSK
Zoro # G503614718
product price: $1,042.99
/ea
Free Shipping & Returns
Key Features
Basic DC Accuracy
0.025% +2 Digits
Special Features
Low Pass Filter for Accurate Voltage and Frequency Measurements, Zoom on Trend Provides Unprecedented Ability to View and Analyze Trend, Capture Data
Max. Ohms
500 megohm
Calibration Certificate Included
No
Duty Cycle
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-289/IMSK
Zoro #
G503614718
UPC #
095969493901
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Height
8.8 in
Pulse Width
Yes
Depth
2.4 in
Overall Width
4 in
True RMS Bandwidth
100 kHz
Battery Size
AA
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.4 Percent, Basic DC Voltage Accuracy +/-0.025 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-0.05 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.