Zoro Homepage

Digital Oscilloscope

  • Mfr # FLUKE-190-202-III

  • Zoro # G302016102


product price: $5,872.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) TRM50 Cable Terminators, (4) VPS410-II Probes, AC Power Adapter, Carrying Case, DWA-131 Wi-Fi Dongle, Hand Strap, Hanging Strap, Power Cord, USB Cable
Features
10,000 Points per Trace Waveform Capture (Scope Mode), 4 Independently Floating Isolated Inputs Up to 1000V, 999 Count DMM (2-ch Models: Insulated 5,000 Counts DMM Built-In), Automatic Capture and Replay of 100 Screens, Connect-and-View(TM) Triggering, Frequency Spectrum Analysis Using FFT-Analysis, ScopeRecord(TM) Roll Mode, TrendPlot(TM) Paperless Recorder Mode with Deep Memory, Up to 5 GS/s High-Speed Sampling
Display
Full Color LCD
Channels
2
Triggering Mode
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-190-202-III
Zoro #
G302016102
UPC #
195112021842
Country of Origin
Romania

Dimensions

Bandwidth (MHz)
200 MHz
Manufacturers Warranty Length
1 yr (Battery and Accessories), 3 yr (Main Instrument)
Max. Record Length
10k/ Channel
Memory Depth
30,000 Data Points Per Channel
Display Screen Length
5.2 in
Bandwidth
200 MHz
Display Screen Width
3.5 in

Details

Item
Digital Oscilloscope
Includes
(4) TRM50 Cable Terminators, (4) VPS410-II Probes, AC Power Adapter, Carrying Case, DWA-131 Wi-Fi Dongle, Hand Strap, Hanging Strap, Power Cord, USB Cable
Features
10,000 Points per Trace Waveform Capture (Scope Mode), 4 Independently Floating Isolated Inputs Up to 1000V, 999 Count DMM (2-ch Models: Insulated 5,000 Counts DMM Built-In), Automatic Capture and Replay of 100 Screens, Connect-and-View(TM) Triggering, Frequency Spectrum Analysis Using FFT-Analysis, ScopeRecord(TM) Roll Mode, TrendPlot(TM) Paperless Recorder Mode with Deep Memory, Up to 5 GS/s High-Speed Sampling
Display
Full Color LCD
Channels
2
Triggering Mode
Auto
Input Sensitivity
With 10:1 Probe, 20 mV to 1000 V/div_x000B; With 100:1 Probe, 200 mV to 10 kV/div _x000B; Direct (1:1), 2 mV to 100 V/div
FFT Analysis
Yes
Real Time Clock
Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings
Glitch Capture
Yes
Sampling Rate
125 MS/s
Waveform / Measurement Stored
Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis
Persistence
Off, Short, Medium, Long, Infinite and Envelope Mode
Max./Min. Sweep Speed
2 nsec/div to 4 sec/div
Battery Life
Up to 3 hr
Battery Type
Rechargeable Li-Ion
Power Source
Battery
Safety Rating
CAT III 1000V/CAT IV 600V
Calibration Certificate
Yes
True RMS
Yes
Interface
USB
IP Rating
IP51
Input Sensitivity - Minimum
100 V/div
Standards
EN 61010-1, IEC 61010-2-030: CAT IV 600V/CAT III 1000V
Body Style
Handheld
Battery Chemistry
Lithium Ion
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Time Base - Maximum
4 sec/div
AC Magnitude Calculation
True RMS
Includes Batteries
Batteries Included
Digital Display Screen Type
LCD
AC Voltage Measurement - Maximum
1,100 V AC
Number of Channels
2
Battery Run Time
3.5 hr
Input Sensitivity - Maximum
100 V/div
DC Voltage Measurement - Minimum
500 mV DC
Time Base - Minimum
2 nsec/div
Basic AC Voltage Accuracy
+/-(1% +10 Counts)
DC Voltage Measurement - Maximum
1,100 V DC
AC Voltage Measurement Resolution
100 mV
AC Voltage Measurement - Minimum
500 mV AC
Calibration Certificate Type
Not Certified
Channel Source Isolation
Fully Isolated
Basic DC Voltage Accuracy
+/-(0.50% +6 Counts)

Description

Digital Oscilloscope, Bandwidth (MHz) 200 MHz, 2 Channels, Full Color LCD Display, True RMS Yes, Sampling Rate 125 MS/s, 2 nsec/div to 4 sec/div Max./Min. Sweep Speed, Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis Waveform / Measurement Stored, Max. Record Length 10k/ Channel, FFT Analysis Yes, Real Time Clock Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.