Zoro Homepage

Dry Well Calibrator, 1/16-1/4 In Hole

  • Mfr # 9100S-A-156

  • Zoro # G8002522


product price: $3,843.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
35 Degrees to 375 Degrees C, 95 Degrees to 707 Degrees F
Width
4 9/10 in
Includes
Instructions
Well Depth
4 in
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100S-A-156
Zoro #
G8002522
UPC #
095969017831
Country of Origin
United States

Dimensions

Width
4 9/10 in
Well Depth
4 in
Height
2 1/4 in
Stem Hole Dia.
0.0625 in, 0.125 in, 0.15625 in, 0.1875 in and 0.25 in Probes
Depth
6 7/64 in
Overall Width
4.91 in
Well Size
4 in D Well
Overall Height
2.25 in
Overall Dimensions
2 1/4 in H x 4 29/32 in W x 6 7/64 in D
For Stem Diameter
0.0625 in, 0.125 in, 0.15625 in, 0.1875 in, 0.25 in
Overall Depth
6.11 in

Description

Dry Well Calibrator, Handheld Dry-Well, Fluke 9100S, 95 Degrees to 707 Degrees F/35 Degrees to 375 Degrees C, Calibration Details Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C and 375 Degrees C, Hot Block Temperature Range 95 to 707 F, 35 to 375 C, Interface RS-232, 2 1/4 in H x 4 29/32 in W x 6 7/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.