Zoro Homepage

Dry Well Calibrator, Black Case

  • Mfr # 9009-B-156

  • Zoro # G8231921


product price: $8,980.00
/ea
Free Shipping & Returns

Key Features

Temp. Range
Cold Block: 5 Degrees to 230 Degrees F, -15 Degrees to 110 Degrees C, Hot Block: 122 Degrees to 662 Degrees F, 50 Degrees to 350 Degrees C
Power Required
115V AC ( +/-10%), 50/60 Hz
Stem Hole Dia.
0.0625 in, 0.125 in, 0.1875 in, 0.25 in, 0.3125 in, 0.375 in, 0.4375 in or 0.15625 in Probes (Dependent on Inserts Used)
Includes
(2) 1/4 in Inserts, (2) 3/16 in Inserts, Black Case and Instructions
Removable Inserts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9009-B-156
Zoro #
G8231921
UPC #
095969128421
Country of Origin
United States

Dimensions

Stem Hole Dia.
0.0625 in, 0.125 in, 0.1875 in, 0.25 in, 0.3125 in, 0.375 in, 0.4375 in or 0.15625 in Probes (Dependent on Inserts Used)
Depth
9 3/4 in
Width
10 1/2 in
Well Depth
4 in
Height
7 in
For Stem Diameter
0.0625 in, 0.125 in, 0.15625 in, 0.1875 in, 0.25 in, 0.3125 in, 0.375 in, 0.4375 in
Overall Height
7 in
Overall Depth
9.75 in
Overall Width
10.5 in
Overall Dimensions
7 in H x 10 1/2 in W x 9 3/4 in D
Well Size
4 in D Well

Details

Item
Dry Well Calibrator
Temp. Range
Cold Block: 5 Degrees to 230 Degrees F, -15 Degrees to 110 Degrees C, Hot Block: 122 Degrees to 662 Degrees F, 50 Degrees to 350 Degrees C
Power Required
115V AC ( +/-10%), 50/60 Hz
Includes
(2) 1/4 in Inserts, (2) 3/16 in Inserts, Black Case and Instructions
Removable Inserts
Yes
Interface
RS-232
Temp. Stability
+/-0.05 Degrees C
Temp. Accuracy
Cold Block: +/-0.36 Degrees F, +/-0.2 Degrees C, Hot Block: +/-1.08 Degrees F, +/-0.6 Degrees C
Calibration Certificate
NIST
Display Resolution
0.1 Degrees
Temperature Accuracy
+/-0.2 Degrees C (Cold Block), +/-0.6 Degrees C (Hot Block)
Typical Uniformity
+/-0.1 Degrees C
Stability
+/-0.05 Degrees C
Includes NIST-Traceable Certificate
Yes
Calibration Details
Data at -8 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 110 Degrees C, Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C, and 350 Degrees C
Stabilization Time
8 min
Brand and Series
Fluke 9009
Calibrator Weight
10 lb
Calibrator Accuracy
+/-0.2 Degrees C (Cold Block), +/-0.6 Degrees C (Hot Block)
Typical Heating Time
30 min (25 Degrees to 350 Degrees C), 15 min (25 Degrees to 110 Degrees C)
With Process Connections
No
Cold Block Temperature Range
5 Degrees to 230 Degrees F (-15 Degrees to 115 Degrees C)
Single Well/Dual Well
Dual Well
Calibrator Type
Dual-Well Dry-Well
Set Point Style
Adjustable
Power Source Details
115V AC, 230V AC
Typical Cooling Time
40 min (350 Degrees to 100 Degrees C), 16 min (25 Degrees to -15 Degrees C)
Hot Block Temperature Range
122 Degrees to 662 Degrees F (50 Degrees to 350 Degrees C)
Temperature Range
122 Degrees to 662 Degrees F/50 Degrees to 350 Degrees C (Hot Block), 5 Degrees to 230 Degrees F/-15 Degrees to 110 Degrees C (Cold Block)

Description

Drywall Temperature Calibrator, Dual-Well Dry-Well, Fluke 9009, 122 Degrees to 662 Degrees F/50 Degrees to 350 Degrees C (Hot Block), 5 Degrees to 230 Degrees F/-15 Degrees to 110 Degrees C (Cold Block), Temperature Set Points -15 Degrees C, 350 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.