Zoro Homepage

Drywell, Temperature

  • Mfr # 9142-B-156

  • Zoro # G8386567


product price: $9,249.99
/ea
Free Shipping & Returns

Key Features

Includes
9142 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Well Insulator, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.01 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142-B-156
Zoro #
G8386567
UPC #
095969419468
Country of Origin
United States

Dimensions

Overall Height
11.41 in
Overall Width
7.31 in
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D
For Stem Diameter
(2) 1/4 in, (2) 3/8 in, (2) 3/16 in
Well Depth
5.91 in
Overall Depth
11.61 in
Well Size
5 29/32 D Well

Details

Item
Drywell
Includes
9142 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Well Insulator, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.01 Degrees C
Application
Field Testing
Calibration Certificate
NVLAP accredited
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Calibrator Weight
18 lb
Calibration Details
NVLAP Accredited Calibration Included
Display Resolution
0.01 Degrees
Power Source Details
100 to 115V, 230V
Brand and Series
Fluke 9142
Typical Uniformity
+/-0.05 Degrees C, +/-0.01 Degrees C
Typical Cooling Time
15 min (23 Degrees to -25 Degrees C), 25 min (150 Degrees to -23 Degrees C)
Calibrator Accuracy
+/-0.2 Degrees C (Display - Full Range)
With Process Connections
No
Display Temperature Accuracy
+/-0.2 Degrees C
Includes NIST-Traceable Certificate
No
Typical Heating Time
16 min (23 Degrees to 140 Degrees C), 23 min (23 Degrees to 150 Degrees C), 25 min (-25 Degrees to 150 Degrees C)
Stability
+/-0.01 Degrees C
Calibrator Type
Field Metrology Well
Sensor Type
Thermocouple
Temperature Range
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
Calibrator Application
Industrial Process Environment
Temperature Accuracy
+/-0.01 Degrees C
Set Point Style
Adjustable
Single Well/Dual Well
Single Well
Number of Set Points
Variable

Description

Drywell, Field Metrology Well, Fluke 9142, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.