Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 7103-156

  • Zoro # G8069966


product price: $11,340.00
/ea
Free Shipping & Returns

Key Features

Includes
7103 Micro-Bath, Transport/Pour Lid, Probe Basket, Stir Bar, Power Cord, User's Guide
Display
LED
Interface
RS-232
Accuracy
+/-0.25 Degrees C
Calibration Certificate
NIST Traceable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103-156
Zoro #
G8069966
UPC #
095969128278
Country of Origin
United States

Dimensions

Overall Dimensions
13 13/64 in H x 9 in W x 10 1/2 in D
Tank Size
2 1/2 in Dia x 5 1/2 in D Tank, 1 29/32 in Working Diameter
Overall Height
13.2 in
Overall Depth
10.5 in
Tank Depth
5.5 in
Overall Width
9 in

Details

Item
Thermometer Calibrator
Includes
7103 Micro-Bath, Transport/Pour Lid, Probe Basket, Stir Bar, Power Cord, User's Guide
Display
LED
Interface
RS-232
Accuracy
+/-0.25 Degrees C
Calibration Certificate
NIST Traceable
Agency Compliance
CE, ROHS, WEEE
Power Source
Plug-In
Common Fluid Compatibility
Mineral Oil, Silicone Oil, Water (Distilled)
Tank Opening
2.5 in
Temperature Range
-30 Degrees to 125 Degrees C
Display Resolution
0.01 Degrees
Calibration Details
Data at -25 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 125 Degrees C
Stability
+/-0.03 Degrees C at -25 Degrees C (Oil 5010), +/-0.05 Degrees C at 125 Degrees C (Oil 5010)
Working Area
1 29/32 in x 1 29/32 in
Voltage
115 V AC, 230 V AC
Typical Uniformity
+/-0.02 Degrees C
Typical Cooling Time
45 min (25 Degrees to -25 Degrees C)
Fluid Volume
1 L
With Process Connections
No
Calibrator Weight
22 lb
Power Source Details
94 to 234V AC
Includes NIST-Traceable Certificate
Yes
Calibrator Type
Portable Calibration Baths
Typical Heating Time
35 min (25 Degrees to 100 Degrees C)
Brand and Series
Fluke 7103

Description

Thermometer Calibrator, Fluke 7103, Portable Calibration Baths, Includes NIST-Traceable Certificate Yes, -30 Degrees to 125 Degrees C, 13 13/64 in H x 9 in W x 10 1/2 in D, Fluid Volume 1 L, Tank Size 2 1/2 in Dia x 5 1/2 in D Tank, 1 29/32 in Working Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.