Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 9140-C-156

  • Zoro # G8010231


product price: $4,999.99
/ea
Free Shipping & Returns

Key Features

Includes
9140 Dry-well, Insert with (6) 1/4 in Calibration Holes, Power Cord, Insert Removal Tool, 9930 Interface-it Software, Serial Cable, User's Guide
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-0.5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9140-C-156
Zoro #
G8010231
UPC #
095969128964
Country of Origin
United States

Dimensions

For Stem Diameter
(6) 1/4 in
Overall Width
6 in
Overall Dimensions
3 3/8 in H x 6 in W x 7 3/4 in D
Overall Depth
7.75 in
Overall Height
3.38 in

Details

Item
Drywell
Includes
9140 Dry-well, Insert with (6) 1/4 in Calibration Holes, Power Cord, Insert Removal Tool, 9930 Interface-it Software, Serial Cable, User's Guide
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-0.5 Degrees C
Application
High-Volume Field Applications
Agency Compliance
CE, ROHS, WEEE
Calibration Certificate
NIST Traceable
Typical Heating Time
12 min (Ambient to 350 Degrees C)
Calibrator Accuracy
+/-1 Degrees C (Holes Greater Than 1/4 in), +/-0.5 Degrees C
Stabilization Time
7 min
Power Source Details
115V AC, 230V AC
Temperature Accuracy
+/-0.5 Degrees C (Holes Greater Than 1/4 in), +/-1 Degrees C
Calibrator Type
Field Dry-Well
Stability
+/-0.03 Degrees C at 50 Degrees C, +/-0.05 Degrees C at 350 Degrees C
Typical Uniformity
+/-0.1 Degrees C
Brand and Series
Fluke 9140
With Process Connections
No
Calibrator Weight
6 lb
Set Point Style
Adjustable
Includes NIST-Traceable Certificate
Yes
Typical Cooling Time
15 min (350 Degrees to 100 Degrees C)
Calibration Details
Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C, and 350 Degrees C
Display Resolution
0.1 Degrees
Temperature Range
95 Degrees to 662 Degrees F/35 Degrees to 350 Degrees C
Probe Connection Types
(6) 1/4 in/6.35 mm
Single Well/Dual Well
Single Well
Number of Set Points
Variable

Description

Drywall Temperature Calibrator, Field Dry-Well, Fluke 9140, 95 Degrees to 662 Degrees F/35 Degrees to 350 Degrees C, Temperature Set Points 35 Degrees C, 350 Degrees C, Calibration Details Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C, and 350 Degrees C, Interface RS-232, Number of Set Points Variable, 3 3/8 in H x 6 in W x 7 3/4 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.