Zoro Homepage

Electronic Deadweight Tester, 1000 psi

  • Mfr # 6531-7M

  • Zoro # G0076445


product price: $40,330.00
/ea
Free Shipping & Returns

Key Features

Includes
Power Supply
Display
2 x 20 Vacuum Fluorescent Display
Standards
ISO
Interface
RS-232
Accuracy
0.02% Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6531-7M
Zoro #
G0076445
UPC #
095969636988
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Electronic Deadweight Tester
Includes
Power Supply
Display
2 x 20 Vacuum Fluorescent Display
Standards
ISO
Interface
RS-232
Accuracy
0.02% Reading
Powered By
100 to 240V AC, 50/60 Hz
Displayed Pressure Units
bar, custom, hPa, inH2O, inHg, kcm2, kPa, mbar, mmH2O, mmHg, mTorr, Pa, psf, psi, Torr
Pressure Range
0 to 1000 psi
Calibration Certificate
ISO
Power Source
Battery
Product Type
Electronic Deadweight Tester
Digital Display Screen Type
Vacuum Fluorescent
Pressure Measuring Units
psi
Pressure Measurement Accuracy
+/-0.02% of Reading
Pressure Measurement - Maximum
1,000 psi
Pressure Measurement - Minimum
100 psi

Description

Electronic Deadweight Tester, Pressure Range 0 to 1000 psi, Accuracy 0.02 Percent Reading, Displayed Pressure Units bar, custom, hPa, inH2O, inHg, kcm2, kPa, mbar, mmH2O, mmHg, mTorr, Pa, psf, psi, Torr, Calibration Certificate ISO, Display 2 x 20 Vacuum Fluorescent Display, Interface RS-232, Powered By 100 to 240V AC, 50/60 Hz, Standards ISO, Includes Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.