Ethernet PoE Cable, c/w-Fluke
Mfr # A-CB-LT-M12-W08-25
Zoro # G110839382
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Features
The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F)
Product Type
Ethernet PoE Cable
Overall Depth
82 ft
Overall Width
3/8 in
Compatible with Brand
Fluke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-CB-LT-M12-W08-25
Zoro #
G110839382
UPC #
095969865616
Country of Origin
Germany
Dimensions
Overall Depth
82 ft
Overall Width
3/8 in
Overall Height
1 in
Details
Item
Low Temp cable w/M16 Connector
Features
The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F)
Product Type
Ethernet PoE Cable
Compatible with Brand
Fluke
Compatible with Series
ThermoView TV40
Description
Low Temp cable w/M16 Connector, Features The HT Version Withstands Ambient Temperatures upto 165 deg C (329 deg F), The LT Version of the Cable Withstands Ambient Temperatures upto 80 deg C (176 deg F), Compatible with Series ThermoView TV40, Overall Depth 82 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type Ethernet PoE Cable, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.