Extension Cable, 50 Ft.
Mfr # 2629
Zoro # G8312087
product price: $369.99
/ea
Free Shipping & Returns
Key Features
For Use With
1620A DewK thermo-hygrometer
Features
50 ft
Overall Length
50 ft
Product Type
Cable
Compatible Product Type
Digital Thermometer-Hygrometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2629
Zoro #
G8312087
UPC #
095969245500
Country of Origin
China
Dimensions
Overall Length
50 ft
Details
Item
Cable
For Use With
1620A DewK thermo-hygrometer
Features
50 ft
Product Type
Cable
Compatible Product Type
Digital Thermometer-Hygrometer
Description
Cable, Product Type Cable, Features 50 ft, Compatible Product Type Digital Thermometer-Hygrometer, Compatible with Manufacturer Model Number 1620A, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.