This item is Discontinued.

Fluke Fine Point Adapters, 3A, 300VDC 8845A-EFPT

Fine Point Adapters, 3A, 300VDC (Discontinued)

  • Mfr # 8845A-EFPT
  • Zoro # G2212201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8845A-EFPT
Zoro #
G2212201
UPC #
095969370547
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
90 day

Details

Item
Fine Point Extendable Adapter
Plug and Connector Description
Banana Jack
Color
Black/Red
For Use With
DMM Probes with a 0.08 in (2mm) Tip
Features
Adapter Allows Access to Hard-to-Reach Test Points, Tips are Insulated to the Point to Prevent Shorting of Adjacent Components
Safety Rating
CAT II 300V
Tip Material - Test Probe
Nickel Plated Stainless Steel
Insulating Material - Clip or Probe
Plastic
Max. Amps
3
Max. Voltage - Clip or Probe
300V AC/V DC
Color - Clip or Probe
Black/Red
Standards
IEC 1010
Hand Held Voltage
300V AC/V DC
Instrument Safety Rating
CAT II 300V
For Use With - Test Clip and Probe
Test Probes with a 0.08 in (2mm) Tip
Item - Test Clip and Probe
Test Probe
Hands Free Voltage
300V AC/V DC
Max. Amps - Clip or Probe
3.0
Tip Material
Nickel Plated Stainless Steel
Max. Voltage
300VDC
Insulation Material
Plastic
Number of Probes
2
Maximum Current
3 A
Probe Type
Standard
Maximum Voltage
300V AC/V DC
End Type
Test Probes
Number of Alligator Clips
0
Test End Termination
Probe

Description

Fine Point Extendable Adapter, For Use With DMM Probes with a 0.08 in (2mm) Tip, Maximum Current 3 A, Maximum Voltage 300V AC/V DC, Color Black/Red, Hand Held Voltage 300V AC/V DC, Hands Free Voltage 300V AC/V DC, Instrument Safety Rating CAT II 300V, Features Adapter Allows Access to Hard-to-Reach Test Points, Tips are Insulated to the Point to Prevent Shorting of Adjacent Components, Number of Alligator Clips 0, Tip Material Nickel Plated Stainless Steel, Number of Probes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.