This item is Discontinued.

Fluke Fluke 233; AKIT Remote Display Multimeter FLK-233/AKIT

Fluke 233; AKIT Remote Display Multimeter (Discontinued)

  • Mfr # FLK-233/AKIT
  • Zoro # G904170325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLK-233/AKIT
Zoro #
G904170325
UPC #
-
Country of Origin
China

Description

Features
  • Removable display that gives readings up to 30 feet away allowing user to be in two places at once.
  • Can be used as a conventional meter.
  • True RMS meter for accurate measurements.
  • Measure up to 1000V ac and dc.
  • Measures capacitance, temperature, resistance, continuity and diode test.
  • Min/Max and Average recording.
  • Auto /Manual Ranging.
  • CAT IV 600 V, CAT III 1000V.
  • Display has backlight.
  • Item Weight - 2.000 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.