Shop All Test Leads & Probes
Fluke
Fluke TL224 Suregrip Silicone Test Leads
Mfr # FLK-TL224
Zoro # G704170167
product price: $72.65
/ea
Not eligible for select promotions
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-TL224
- Zoro # G704170167
- UPC # 95969103442
- Country of Origin China
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- DMM test leads (red, black) with safety shrouded, standard diameter.
- banana plugs.
- Right angle connector on one end and straight connector on the other.
- Reinforced strain relief.
- 1.5 meter silicone-insulated wire resists heat &cold.
- CAT IV 600 V, CAT III 1000 V, 10 A rating. UL listed.
- Item Weight - 0.250 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Submersible level transmitter, range 5 psi 11.54 ft wc/3.52 m wc, 50 ft 15.2 m polyurethane cable (PBLT2-5-50-PU)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L100 C4)
- TESTO Power Supply (0554 0447)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (7754)
- FLUKE Test Leads, 48 In. L, 1000VAC, Black/Red, PR (Fluke-TL75)
- FLUKE Rigid Back Test Pins, 4 In. L, 3A, 60VDC (TP88)
- FLUKE Remote Control Probe, 62 In. L, Red (TP165X)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- FLUKE Test Leads 4mm (2032684)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REPL SET ALLIGATOR CLIPSTEST PROBES (KH1174-3420)
- Fluke Test Leads & Probes