- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Test Leads & Probes
- /
- Test Leads, 48 In. L, 1000VAC, Black/Red, PR
Fluke
Test Leads, 48 In. L, 1000VAC, Black/Red, PR
- Zoro #: G3377464
- Mfr #: Fluke-TL75
Tap to zoom
Hover or click to zoom
$33.69
- Promotion Restriction: Not eligible for promotion
- Item: Hard Point Test Lead Set
- Plug and Connector Description: Test Leads with Right Angle Shrouded Banana Plug
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.69
Fluke #FLUKE-TL75 Specifications
- Zoro #: G3377464
- Mfr #: Fluke-TL75
- Promotion Restriction: Not eligible for promotion
- Item: Hard Point Test Lead Set
- Plug and Connector Description: Test Leads with Right Angle Shrouded Banana Plug
- Color: Black, Red
- For Use With: Any Multimeter, Clamp Meter or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Length: 1.5m
- Max Amps: 10A
- Features: Extremely Hard Alloy Tips Resist Wear, Distinctive Comfort Grip Probes, 1.5m PVC Leads, CAT II 1000V, 10A, CAT III 1000V, CAT IV 600V with Protective Cap
- Instrument Safety Rating: CAT III 1000V, CAT IV 600V
- Max. Voltage: 1000VAC
- Connection - Test Lead: Right Angle Shrouded Plug to Probe
- Standards: UL
- Wire Insulation: PVC
- For Use With - Test Leads: Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Max. Amps: 10
- Number of Cords: 2
- Manufacturers Warranty Length: 1 yr
- Max. Voltage - Test Lead: 1,000
- Item - Test Lead: Test Probe Leads
- Max. Amps - Test Lead: 10
- Color Code - Test Lead: Black/Red
- Length - Test Lead: 4 ft
- Safety Rating: Cat IV 600V, Cat III 1000V
- Country of Origin (subject to change): Netherlands
Description
Test Probe Leads, Right Angle Shrouded Plug to Probe, For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug, Length - Test Lead 4 ft, Max. Voltage - Test Lead 1,000, Max. Amps - Test Lead 10, Instrument Safety Rating CAT IV 600V, CAT III 1000V, Number of Cords 2, Color Code - Test Lead Black/Red, Wire Insulation PVC, Standards UL, Manufacturers Warranty Length 1 yr, 1 Pair
Reviews of Fluke #FLUKE-TL75
Explore more
- FLUKE SET OF 4 APC TIP ADAPTERS FI-500TP ASFC, ALCF, A25F AND A1S5F FI-500TP-APC
- FLUKE Test Lead Set Basic Electronic 1277086
- FLUKE TEST LEADS AND ALLIGATOR CLIPS, FOR 430 SERIES POWER ANALYZERS 290532
- FLUKE Test Probe Adapter Set, 300VDC, 3A TP920
- FLUKE Retractable Terminal BlockProbeSet, 1000V AC288
- FLUKE Test Leads, 59 In. L, Black/Red, PR Fluke-TL224
- ELECTRIDUCT CAT6 Snagless Patch Cables- 7ft- Purple PATCH-6-7-3PK-PL
- TEST PRODUCTS INTL. Flanged Insulated Lrg Crocodile Clip Set A058
- Fluke Test Leads & Probes